Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 5/8-11, 5 in., PK10
Mfr # U08300.062.0500
Zoro # G2816366
product price: $28.49
/pk 10, $2.85/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 5/8"-11
- Fastener Length 5 in
- Material Steel
- Finish Plain
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08300.062.0500
- Zoro # G2816366
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 5 in |
Neck Height | 21/64 in |
Head Dia. | 1.219 in to 1.344 in |
Drill Size | 5/8 in |
Square Height | 0.313 in to 0.344 in |
Head Height | 21/64 in |
Square Width | 0.616 in to 0.642 in |
Head Width | 1 9/32 in |
Maximum Head Height | 11/32 in |
Minimum Thread Length | 1 1/2 in |
Minimum Head Diameter | 1 7/32 in |
Maximum Neck Height | 11/32 in |
Minimum Head Height | 5/16 in |
Minimum Neck Width | 39/64 in |
Maximum Head Diameter | 1 11/32 in |
Neck Width | 5/8 in |
Dimensional Standards | ASME B18.5 |
Minimum Neck Height | 5/16 in |
Maximum Neck Width | 41/64 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 5/8 In.-11, Fastener Length 5 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 5/8 in, Head Dia. 1.219 in to 1.344 in, Head Height 21/64 in, Head Type Round, Square Height 0.313 in to 0.344 in, Square Width 0.616 in to 0.642 in, Tensile Strength 74,000 psi, For Use With Grade 2 Hex Nuts, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39797.050.0100)
- MIDWEST FASTENER #6-32 x 2-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 15 PK (33148)
- ALLIED TITANIUM #10-32 x 3/8 in Phillips Pan Machine Screw, Plain Titanium (0001539)
- BUILDRIGHT Self-Drilling Screw, #10 x 2-1/2 in, Painted Steel Hex Head Hex Drive, 58 PK (51238)
- ZORO SELECT Carriage Bolt, Class 4.6, M12-1.75, PK25 (M08250.120.0080)
- ZORO SELECT Carriage Bolt, 5/16-18x1 1/4, PK100 (U08305.031.0125)
- ZORO SELECT Carriage Bolt, 3/8-16x1 1/2L, PK100 (U08300.037.0150)
- ZORO SELECT Carriage Bolt, 1/2-13x3L, PK25 (U08300.050.0300)
- ZORO SELECT Carriage Bolt, Zinc, 5/16-18x5L, Pk50 (U08305.031.0500)
- ZORO SELECT Carriage Bolt, 3/8-16x1L, PK100 (U08300.037.0100)
- ZORO SELECT Carriage Bolt, 3/4-10 x 4 In L, PK10 (U08320.075.0400)
- Zoro Select Carriage Bolts