Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 5/8-11, 3 in., PK10
Mfr # U08307.062.0300
Zoro # G9980975
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 5/8"-11
- Material Steel
- Finish Hot Dipped Galvanized
- Neck Type Square
- Neck Height 21/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U08307.062.0300
- Zoro # G9980975
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 3 in |
Neck Height | 21/64 in |
Head Dia. | 1.219 in to 1.344 in |
Square Width | 0.616 in to 0.642 in |
Square Height | 0.313 in to 0.344 in |
Drill Size | 5/8 in |
Head Height | 21/64 in |
Head Width | 1 9/32 in |
Minimum Head Diameter | 1 7/32 in |
Minimum Thread Length | 1 1/2 in |
Minimum Head Height | 5/16 in |
Minimum Neck Height | 5/16 in |
Maximum Neck Width | 41/64 in |
Dimensional Standards | ASME B18.5 |
Neck Width | 5/8 in |
Maximum Head Height | 11/32 in |
Maximum Head Diameter | 1 11/32 in |
Maximum Neck Height | 11/32 in |
Minimum Neck Width | 39/64 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 5/8 In.-11, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 5/8 in, Head Dia. 1.219 in to 1.344 in, Head Height 21/64 in, Head Type Round, Square Height 0.313 in to 0.344 in, Square Width 0.616 in to 0.642 in, Tensile Strength 74,000 psi, For Use With Grade 2 Galvanized Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Steel, 4x36mm, PK100 (M39080.040.0036)
- MKT FASTENING Sup-R Lead Long Lag Shield, 5/16" Dia, 1" L, Alloy Steel Plain, 50 PK (3536000)
- AMPG Thumb Screw, #6-32 Thread Size, Slotted, Plain Stainless Steel, 1 in Lg (Z0748SL)
- SENCO 1-1/4 in. 18 Ga. Straight Strip Galvanized Brad Nails 5000 pk (AX15EAA)
- ZORO SELECT Carriage Bolt, 5/8-11, 2-1/2 in., PK10 (U08307.062.0250)
- ZORO SELECT Carriage Bolt, 5/8-11, 5 in., PK10 (U08307.062.0500)
- ZORO SELECT Carriage Bolt, 3/4-10 x 3 In L, PK10 (U08320.075.0300)
- ZORO SELECT Carriage Bolt, 1/4-20, 5 in., PK50 (U08305.025.0500)
- ZORO SELECT Carriage Bolt, 1/4-20x1 1/2, PK100 (U08305.025.0150)
- ZORO SELECT Carriage Bolt, 5/16-18x3 1/2, Pk50 (U08305.031.0350)
- MIDWEST FASTENER 8mm-1.25 x 20mm Zinc Plated Class 8.8 Steel Coarse Thread Carriage Bolts 15PK (31182)
- Zoro Select Carriage Bolts