Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 5/8-11, 3 in., PK10
Mfr # U08305.062.0300
Zoro # G9981036
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 5/8"-11
- Fastener Length 3 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U08305.062.0300
- Zoro # G9981036
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 3 in |
Neck Height | 21/64 in |
Drill Size | 5/8 in |
Square Width | 0.616 in to 0.642 in |
Square Height | 0.313 in to 0.344 in |
Head Height | 21/64 in |
Head Dia. | 1.219 in to 1.344 in |
Minimum Head Diameter | 1 7/32 in |
Minimum Thread Length | 1 1/2 in |
Dimensional Standards | ASME B18.5 |
Minimum Head Height | 5/16 in |
Minimum Neck Height | 5/16 in |
Head Width | 1 9/32 in |
Maximum Neck Width | 41/64 in |
Maximum Head Diameter | 1 11/32 in |
Neck Width | 5/8 in |
Maximum Neck Height | 11/32 in |
Minimum Neck Width | 39/64 in |
Maximum Head Height | 11/32 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 5/8 In.-11, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 5/8 in, Head Dia. 1.219 in to 1.344 in, Head Height 21/64 in, Head Type Round, Square Height 0.313 in to 0.344 in, Square Width 0.616 in to 0.642 in, Tensile Strength 74,000 psi, For Use With Grade 2 Zinc Nuts, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 18-8 Stainless Steel Cup-Point Set Screw 8-32 Thread 1/2 Long, 100PK (92311A194)
- ZORO SELECT 1/4"-20 x 1-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.025.0150)
- STRONG-POINT Acoustical Eye Lag Screw 1/4 x 2in w/ Self-Drilling Point (EA2)
- MIDWEST FASTENER 2mm x 22mm Zinc Plated Steel Metric Cotter Pins 40PK (72948)
- ZORO SELECT Carriage Bolt, 3/8-16, 4 in., PK25 (U51500.037.0400)
- ZORO SELECT Carriage Bolt, 3/8-16, 1In, LCS, Zinc, PK500 (B08305.037.0100)
- ZORO SELECT Carriage Bolt, 1/2-13x2L, PK50 (216138G)
- ZORO SELECT Carriage Bolt, 5/16-18, 3 in., PK50 (U08300.031.0300)
- ZORO SELECT 1/4-20X2 BOLT CARRIAGE FULL THRD ZINC (1432C)
- ZORO SELECT 1/4-20X2 1/4 BOLT CARRIAGE GR5 FUL/THR ZINC (1436C5)
- ZORO SELECT 5/8-11X16 BOLT CARRIAGE PT 6 THRD ZINC" (62256C)
- Zoro Select Carriage Bolts