Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 5/8-11, 2-1/4 in., PK10
Mfr # U08300.062.0225
Zoro # G0470989
product price: $7.85
/pk 10, $0.78/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 5/8"-11
- Fastener Length 2-1/4 in
- Material Steel
- Finish Plain
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08300.062.0225
- Zoro # G0470989
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 2-1/4 in |
Neck Height | 21/64 in |
Square Height | 0.313 in to 0.344 in |
Head Height | 21/64 in |
Drill Size | 5/8 in |
Head Dia. | 1.219 in to 1.344 in |
Square Width | 0.616 in to 0.642 in |
Maximum Head Diameter | 1 11/32 in |
Dimensional Standards | ASME B18.5 |
Neck Width | 5/8 in |
Maximum Neck Height | 11/32 in |
Head Width | 1 9/32 in |
Minimum Head Diameter | 1 7/32 in |
Maximum Head Height | 11/32 in |
Minimum Head Height | 5/16 in |
Minimum Neck Height | 5/16 in |
Maximum Neck Width | 41/64 in |
Minimum Neck Width | 39/64 in |
Minimum Thread Length | 1 1/2 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 5/8 In.-11, Fastener Length 2 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 5/8 in, Head Dia. 1.219 in to 1.344 in, Head Height 21/64 in, Head Type Round, Square Height 0.313 in to 0.344 in, Square Width 0.616 in to 0.642 in, Tensile Strength 74,000 psi, For Use With Grade 2 Hex Nuts, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 7/16"-20 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 25 PK (U51007.043.0150)
- RONSTAN INTERNATIONAL Clevis Pin, SS, 3/16" x 3/4" (RF261)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (U04104.100.0400)
- ZORO SELECT Spring Pin, Slotted, 1.5x10mm, PK100 (M39100.015.0010)
- ZORO SELECT Carriage Bolt, 1/4-20x1 1/4, PK100 (U08305.025.0125)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M8-1.25, PK50 (M51500.080.0025)
- ZORO SELECT Carriage Bolt, 1/2-13, 2-1/4 in., PK25 (U08305.050.0225)
- ZORO SELECT Carriage Bolt, 5/8-11x3 1/2L, PK10 (217198G)
- ZORO SELECT 3/8-16X1 1/4 CARR BOLT SHORT NECK F/T ZINC (3720CSN)
- ZORO SELECT Carriage Bolt, 3/4-10x5 1/2L, PK5 (218278G)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M6-1.00, PK100 (M51500.060.0040)
- Zoro Select Carriage Bolts