Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 5/8-11, 2-1/2 in., PK10
Mfr # U08305.062.0250
Zoro # G9981045
product price: $10.39
/pk 10, $1.04/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 5/8"-11
- Fastener Length 2-1/2 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08305.062.0250
- Zoro # G9981045
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 2-1/2 in |
Neck Height | 21/64 in |
Drill Size | 5/8 in |
Head Dia. | 1.219 in to 1.344 in |
Head Height | 21/64 in |
Square Width | 0.616 in to 0.642 in |
Square Height | 0.313 in to 0.344 in |
Minimum Neck Width | 39/64 in |
Maximum Head Diameter | 1 11/32 in |
Dimensional Standards | ASME B18.5 |
Head Width | 1 9/32 in |
Minimum Neck Height | 5/16 in |
Maximum Neck Width | 41/64 in |
Maximum Neck Height | 11/32 in |
Minimum Head Diameter | 1 7/32 in |
Maximum Head Height | 11/32 in |
Minimum Thread Length | 1 1/2 in |
Neck Width | 5/8 in |
Minimum Head Height | 5/16 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 5/8 In.-11, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 5/8 in, Head Dia. 1.219 in to 1.344 in, Head Height 21/64 in, Head Type Round, Square Height 0.313 in to 0.344 in, Square Width 0.616 in to 0.642 in, Tensile Strength 74,000 psi, For Use With Grade 2 Zinc Nuts, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Helical Insert Repair Kit, Helical Inserts, M12-1.75, 10 Inserts (35128)
- CSH Wood Screw, #8, 3/4 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 10000 PK (0.PPC08034Z17)
- MIDWEST FASTENER 1/4"-28 x 1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 12 PK (79041)
- ZORO SELECT Elevator Bolt, 1/4"-20 Thrd Sz, 1-3/4 in L, Steel, Zinc Plated Finish, 50 PK (U08361.025.0175)
- ZORO SELECT Carriage Bolt, HDG, 5/16-18x4 L, Pk50 (U08307.031.0400)
- ZORO SELECT 5/16-18X3/4 BOLT CARRIAGE FULL THRD ZINC (3112C)
- ZORO SELECT Carriage Bolt, Zinc, 5/8-11x2 L, Pk10 (U08320.062.0200)
- ZORO SELECT 8-32X1 1/4 BOLT CARRIAGE FULL THRD BLK OX (0820CB)
- ZORO SELECT Carriage Bolt, 1/4-20x2 L, PK100 (5ZMR4)
- ZORO SELECT Carriage Bolt, 1/2-13x4 1/2L, PK10 (216235G)
- ZORO SELECT Carriage Bolt, 3/8-16x2-1/2L, PK100 (5ZMT3)
- Zoro Select Carriage Bolts