Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 5/8-11, 1-1/2 in., PK10
Mfr # U08305.062.0150
Zoro # G2107920
product price: $9.99
/pk 10, $1.00/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 5/8"-11
- Fastener Length 1-1/2 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08305.062.0150
- Zoro # G2107920
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 1-1/2 in |
Neck Height | 21/64 in |
Head Dia. | 1.219 in to 1.344 in |
Head Height | 21/64 in |
Drill Size | 5/8 in |
Square Height | 0.313 in to 0.344 in |
Square Width | 0.616 in to 0.642 in |
Head Width | 1 9/32 in |
Maximum Head Height | 11/32 in |
Minimum Neck Width | 39/64 in |
Maximum Head Diameter | 1 11/32 in |
Minimum Head Height | 5/16 in |
Neck Width | 5/8 in |
Maximum Neck Width | 41/64 in |
Minimum Neck Height | 5/16 in |
Dimensional Standards | ASME B18.5 |
Minimum Head Diameter | 1 7/32 in |
Minimum Thread Length | 1 1/2 in |
Maximum Neck Height | 11/32 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 5/8 In.-11, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 5/8 in, Head Dia. 1.219 in to 1.344 in, Head Height 21/64 in, Head Type Round, Square Height 0.313 in to 0.344 in, Square Width 0.616 in to 0.642 in, Tensile Strength 74,000 psi, For Use With Grade 2 Zinc Nuts, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51060.016.0050)
- MIDWEST FASTENER Wood Screw, #9, 3 in, Black Steel Flat Head Phillips Drive, 8 PK (79357)
- BOSTITCH Finish Staples, Narrow Crown, 7/8 in Leg L, Steel, 5000 PK (SX50357/8G)
- ZORO SELECT M3-0.50 x 8 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51340.030.0008)
- ZORO SELECT Carriage Bolt, 1/2-13x1 1/2 L, Pk50 (U08307.050.0150)
- ZORO SELECT Carriage Bolt, Class 4.6, M8-1.25, PK50 (M08250.080.0120)
- ZORO SELECT Carriage Bolt, Zinc, 1/4-20x2, Pk100 (U08305.025.0200)
- ZORO SELECT Carriage Bolt, 1/4-20x3/4L, PK100 (U08300.025.0075)
- ZORO SELECT Carriage Bolt, Zinc, 1/4-20x2L, Pk100 (U08320.025.0200)
- ZORO SELECT Carriage Bolt, 1/2-13x5L, PK10 (216255G)
- FASTENMASTER 24Pc 8" Thrulok Bolt (FMTHR008-24)
- Zoro Select Carriage Bolts