Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 5/16-18x1 L, Pk100
Mfr # U08320.031.0100
Zoro # G0519802
product price: $18.25
/pk 100, $0.18/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 5/16"-18
- Fastener Length 1 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08320.031.0100
- Zoro # G0519802
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1 in |
Neck Height | 11/64 in |
Head Dia. | 0.719 in |
Drill Size | 21/64 in |
Square Width | 0.324 in |
Head Height | 11/64 in |
Square Height | 0.187 in |
Minimum Neck Width | 5/16 in |
Minimum Neck Height | 5/32 in |
Neck Width | 5/16 in |
Maximum Neck Width | 21/64 in |
Minimum Head Height | 5/32 in |
Maximum Head Diameter | 23/32 in |
Dimensional Standards | ASME B18.5 |
Head Width | 45/64 in |
Minimum Thread Length | 7/8 in |
Maximum Neck Height | 3/16 in |
Maximum Head Height | 11/64 in |
Minimum Head Diameter | 11/16 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 5/16 In.-18, Fastener Length 1 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 21/64 in, Head Dia. 0.719 in, Head Height 11/64 in, Head Type Round, Square Height 0.187 in, Square Width 0.324 in, Tensile Strength 120,000 psi, For Use With Grade 5 Nuts, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Pin Nail, 1 in L, 23 ga (PT-2325-3M)
- BSC PREFERRED Rounded Head Thread-Cutting Screws for Metal 410 Stainless Steel 1/4-20 Thread 3/4 Long, 50PK (90410A323)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 18 mm W, 18 mm H (WWG311818305)
- L.H. DOTTIE Flat Washer, Fits Bolt Size #10 , Unhardened Carbon Steel Zinc Plated Finish, 100 PK (FW10)
- ZORO SELECT Carriage Bolt, 5/16-18x1 3/4L, Pk100 (U08305.031.0175)
- ZORO SELECT Carriage Bolt, 3/4-10x7L, PK5 (U08300.075.0700)
- ZORO SELECT Carriage Bolt, 1/4-20x2 1/4 L, Pk100 (U08305.025.0225)
- ZORO SELECT Carriage Bolt, 5/16-18x2 L, PK100 (5ZMR8)
- ZORO SELECT Carriage Bolt, Square, Zinc Plated, PK250 (B08305.050.0100)
- ZORO SELECT 5/8-11X15 BOLT CARRIAGE PT 6 THRD ZINC" (62240C)
- MIDWEST FASTENER 5/16"-18 x 4" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 50PK (05494)
- Zoro Select Carriage Bolts