Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 5/16-18x1 L, Pk100
Mfr # U08307.031.0100
Zoro # G2310856
original price:
$13.99
10% off
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 5/16"-18
- Material Steel
- Finish Hot Dipped Galvanized
- Neck Type Square
- Neck Height 11/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U08307.031.0100
- Zoro # G2310856
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1 in |
Neck Height | 11/64 in |
Head Height | 11/64 in |
Square Height | 0.156 in |
Head Dia. | 0.688 in |
Drill Size | 21/64 in |
Square Width | 0.307 in |
Minimum Thread Length | 7/8 in |
Maximum Neck Width | 21/64 in |
Minimum Head Height | 5/32 in |
Minimum Neck Height | 5/32 in |
Maximum Neck Height | 3/16 in |
Maximum Head Diameter | 23/32 in |
Head Width | 45/64 in |
Dimensional Standards | ASME B18.5 |
Maximum Head Height | 11/64 in |
Neck Width | 5/16 in |
Minimum Neck Width | 5/16 in |
Minimum Head Diameter | 11/16 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 5/16 In.-18, Fastener Length 1 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 21/64 in, Head Dia. 0.688 in, Head Height 11/64 in, Head Type Round, Square Height 0.156 in, Square Width 0.307 in, Tensile Strength 74,000 psi, For Use With Grade 2 Galvanized Nuts, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE #10-32 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (10F37KCS)
- MIDWEST FASTENER Lag Screw, 3/8 in, 2-1/2 in, Stainless Steel, Hex Hex Drive, 25 PK (50643)
- ZORO SELECT Fully Threaded Rod, M3-0.5mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20300.030.1000)
- TAMPER-PRUF SCREWS 5/8 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121550)
- ZORO SELECT Carriage Bolt, Low Carbon Steel, PK350 (B08307.031.0300)
- ZORO SELECT Carriage Bolt, 5/16-18, 3 in., PK50 (U08307.031.0300)
- ZORO SELECT Carriage Bolt, Sq, Gr 2, 5/16-18 x2In, PK100 (U08307.031.0200)
- ZORO SELECT Carriage Bolt, 3/8-16, 5In, LCS, Zinc, PK160 (B08305.037.0500)
- ZORO SELECT 5/16-18X3 1/2 BOLT CARRIAGE FULL THRD ZINC (3156C)
- ZORO SELECT Carriage Bolt, 3/4-10x3L, PK5 (218175G)
- ZORO SELECT 5/8-11X7 BOLT CARRIAGE PT 6 THRD ZINC" (62112C)
- Zoro Select Carriage Bolts