Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 5/16-18x1 1/4, PK100
Mfr # U08305.031.0125
Zoro # G1376042
original price:
$10.70
26% off
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 5/16"-18
- Fastener Length 1-1/4 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U08305.031.0125
- Zoro # G1376042
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1-1/4 in |
Neck Height | 11/64 in |
Drill Size | 21/64 in |
Head Dia. | 0.688 in |
Head Height | 11/64 in |
Square Height | 0.156 in |
Square Width | 0.307 in |
Maximum Neck Height | 3/16 in |
Maximum Head Height | 11/64 in |
Minimum Neck Width | 5/16 in |
Dimensional Standards | ASME B18.5 |
Neck Width | 5/16 in |
Minimum Neck Height | 5/32 in |
Minimum Head Height | 5/32 in |
Maximum Head Diameter | 23/32 in |
Minimum Thread Length | 7/8 in |
Maximum Neck Width | 21/64 in |
Minimum Head Diameter | 11/16 in |
Head Width | 45/64 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 5/16 In.-18, Fastener Length 1 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 21/64 in, Head Dia. 0.688 in, Head Height 11/64 in, Head Type Round, Square Height 0.156 in, Square Width 0.307 in, Tensile Strength 74,000 psi, For Use With Grade 2 Zinc Nuts, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machinery Eye Bolt With Shoulder, M6-1.00, 13 mm Shank, 20 mm ID, Steel, Zinc Plated, 3 PK (RB580060SP-003P2)
- ZORO SELECT Common Nail, 6 in L, 60D (10105060)
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Rounded Wing, Zinc Plated Iron, 17 mm Head Ht, 12 mm Lg (WS6S060120-001P1)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 4 in Length, 10 PK (U51050.031.0400)
- ZORO SELECT Carriage Bolt, PK5 (1VE34)
- ZORO SELECT Carriage Bolt, 5/16-18x1 1/4L, Pk100 (U08320.031.0125)
- ZORO SELECT Carriage Bolt, 5/8-11, 1-1/2 in., PK10 (U08305.062.0150)
- ZORO SELECT Carriage Bolt, 3/4-10x5L, PK5 (218255G)
- ZORO SELECT Carriage Bolts, Steel, 5/16 In Dia., PK20 (4LVJ9)
- ZORO SELECT 5/8-11X6 BOLT CARRIAGE GR8 FUL/THR ZINC YELLOW (6296C8)
- MIDWEST FASTENER 3/16-24 x 1" 18-8 Stainless Steel Coarse Thread Carriage Bolts 10PK (78842)
- Zoro Select Carriage Bolts