Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 5/16-18x1 1/2L, Pk100
Mfr # U08320.031.0150
Zoro # G1640021
original price:
$37.59
10% off
new price: $33.79
/pk 100, $0.34/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 5/16"-18
- Fastener Length 1-1/2 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08320.031.0150
- Zoro # G1640021
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1-1/2 in |
Neck Height | 11/64 in |
Head Height | 11/64 in |
Square Height | 0.187 in |
Drill Size | 21/64 in |
Square Width | 0.324 in |
Head Dia. | 0.719 in |
Minimum Head Height | 5/32 in |
Maximum Head Height | 11/64 in |
Minimum Neck Height | 5/32 in |
Minimum Thread Length | 7/8 in |
Neck Width | 5/16 in |
Head Width | 45/64 in |
Minimum Neck Width | 5/16 in |
Maximum Head Diameter | 23/32 in |
Maximum Neck Height | 3/16 in |
Dimensional Standards | ASME B18.5 |
Maximum Neck Width | 21/64 in |
Minimum Head Diameter | 11/16 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 5/16 In.-18, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 21/64 in, Head Dia. 0.719 in, Head Height 11/64 in, Head Type Round, Square Height 0.187 in, Square Width 0.324 in, Tensile Strength 120,000 psi, For Use With Grade 5 Nuts, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.016.0125)
- ZORO SELECT Eye Bolt Without Shoulder, 3/8"-16, 3 in Shank, 1 in ID, Steel, Zinc Plated (U16182.037.0300)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 17/32 in L, Aluminum Body, 250 PK (U33600.018.0064)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 6 ft, Steel, Grade A, Black Oxide Finish (U20360.037.7200)
- ZORO SELECT Carriage Bolt, 3/8-16, 2 in., PK50 (U08300.037.0200)
- ZORO SELECT Carriage Bolt, 1/2-13, 4 in., PK10 (U08305.050.0400)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M8-1.25, PK50 (M51500.080.0020)
- ZORO SELECT Carriage Bolt, 5/8-11, 4 in., PK10 (U08300.062.0400)
- ZORO SELECT Carriage Bolt, 7/16-14, 1-1/2 in., PK50 (U08300.043.0150)
- ZORO SELECT Carriage Bolt, Zinc, 5/16-18x4, Pk50 (U08305.031.0400)
- ZORO SELECT Carriage Bolt, 3/4-10x2 1/2L, PK10 (218158G)
- Zoro Select Carriage Bolts