Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 5/16-18x1 1/2L, Pk100
Mfr # U08307.031.0150
Zoro # G3395016
$42.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 5/16"-18
- Material Steel
- Finish Hot Dipped Galvanized
- Neck Type Square
- Neck Height 11/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U08307.031.0150
- Zoro # G3395016
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1-1/2 in |
Neck Height | 11/64 in |
Square Width | 0.307 in |
Head Dia. | 0.688 in |
Head Height | 11/64 in |
Square Height | 0.156 in |
Drill Size | 21/64 in |
Minimum Neck Height | 5/32 in |
Dimensional Standards | ASME B18.5 |
Minimum Neck Width | 5/16 in |
Neck Width | 5/16 in |
Minimum Thread Length | 7/8 in |
Head Width | 45/64 in |
Maximum Head Diameter | 23/32 in |
Maximum Neck Width | 21/64 in |
Minimum Head Height | 5/32 in |
Maximum Head Height | 11/64 in |
Minimum Head Diameter | 11/16 in |
Maximum Neck Height | 3/16 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 5/16 In.-18, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 21/64 in, Head Dia. 0.688 in, Head Height 11/64 in, Head Type Round, Square Height 0.156 in, Square Width 0.307 in, Tensile Strength 74,000 psi, For Use With Grade 2 Galvanized Nuts, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #10-16 x 2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 2000 PK (1032KPF188)
- ZORO SELECT Captive Panel Screw, #8-32 Thrd Sz, 9/16 in Lg, 3/16 in Thrd Lg, Knurled, Passivated (114118-562-SS)
- ZORO SELECT Spring Nut, #6-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBB7)
- HERITAGE Hitch Pin Swivel Lock, 3/8"x2-3/4", Zc, Clr (HPSL-0375-2750)
- ZORO SELECT Carriage Bolt, Sq, Gr 2, 5/16-18 x2In, PK100 (U08307.031.0200)
- ZORO SELECT Carriage Bolt, 5/16-18x1 L, Pk100 (U08307.031.0100)
- ZORO SELECT Carriage Bolt, HDG, 5/16-18x5 L, Pk50 (U08307.031.0500)
- ZORO SELECT Carriage Bolt, 3/4-10, 3 in., PK10 (U08300.075.0300)
- ZORO SELECT Carriage Bolt, 1/2-13, 4 in., PK10 (U08305.050.0400)
- ZORO SELECT Carriage Bolt, 5/8-11, 3 in., PK10 (U08307.062.0300)
- ZORO SELECT Carriage Bolt, Zinc, 5/8-11x3 L, Pk10 (U08320.062.0300)
- Zoro Select Carriage Bolts