Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 5/16-18x1 1/2L, PK100
Mfr # U08300.031.0150
Zoro # G4457661
product price: $11.95
/pk 100, $0.12/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 5/16"-18
- Material Steel
- Finish Plain
- Neck Type Square
- Neck Height 11/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08300.031.0150
- Zoro # G4457661
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1-1/2 in |
Neck Height | 11/64 in |
Head Height | 11/64 in |
Square Width | 0.324 in |
Drill Size | 21/64 in |
Head Dia. | 0.719 in |
Square Height | 0.187 in |
Maximum Neck Width | 21/64 in |
Maximum Neck Height | 3/16 in |
Minimum Neck Width | 5/16 in |
Dimensional Standards | ASME B18.5 |
Minimum Neck Height | 5/32 in |
Maximum Head Height | 11/64 in |
Minimum Head Diameter | 11/16 in |
Head Width | 45/64 in |
Minimum Head Height | 5/32 in |
Neck Width | 5/16 in |
Minimum Thread Length | 7/8 in |
Maximum Head Diameter | 23/32 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 5/16 In.-18, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, SAE J429, Drill Size 21/64 in, Head Dia. 0.719 in, Head Height 11/64 in, Head Type Round, Square Height 0.187 in, Square Width 0.324 in, Tensile Strength 74,000 psi, For Use With Grade 2 Hex Nuts, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Bent Pin 1/2 x 7-1/4 LCS ZC (BTP-0500-7250)
- MIDWEST FASTENER Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 25 PK (00862)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (U07230.019.0150)
- ZORO SELECT Hex Nut, 3/8"-24, Steel, Grade 5, Black Oxide, 21/64 in Ht, 100 PK (N01120.037.0002)
- ZORO SELECT Carriage Bolt, 5/16-18x1 3/4L, PK100 (215318G)
- ZORO SELECT Carriage Bolt, 5/16-18, 5 in., PK50 (U08300.031.0500)
- ZORO SELECT Carriage Bolt, 5/16-18, 5-1/2 in., PK50 (U08300.031.0550)
- ZORO SELECT 1/4-20X1 BOLT CARRIAGE RIB NECK FT STAINLESS STEEL (1416CR188)
- ZORO SELECT Carriage Bolt, 3/8-16, 4-1/2 in., PK10 (U51500.037.0450)
- ZORO SELECT Carriage Bolt, 3/8-16x1 L, PK100 (5ZMT0)
- ZORO SELECT Carriage Bolt, 5/8-11, 5 in., PK10 (U08305.062.0500)
- Zoro Select Carriage Bolts