Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 5/16-18 x2 In, PK100
Mfr # U08320.031.0200
Zoro # G4706755
original price:
$15.19
9% off
new price: $13.69
/pk 100, $0.14/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 5/16"-18
- Fastener Length 2 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08320.031.0200
- Zoro # G4706755
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 2 in |
Neck Height | 11/64 in |
Head Dia. | 0.688 in |
Square Width | 0.307 in |
Head Height | 11/64 in |
Drill Size | 21/64 in |
Square Height | 0.156 in |
Maximum Neck Width | 21/64 in |
Maximum Head Diameter | 23/32 in |
Maximum Neck Height | 3/16 in |
Head Width | 45/64 in |
Minimum Head Diameter | 11/16 in |
Dimensional Standards | ASME B18.5 |
Minimum Head Height | 5/32 in |
Neck Width | 5/16 in |
Maximum Head Height | 11/64 in |
Minimum Neck Height | 5/32 in |
Minimum Neck Width | 5/16 in |
Minimum Thread Length | 7/8 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 5/16 In.-18, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 21/64 in, Head Dia. 0.688 in, Head Height 11/64 in, Head Type Round, Square Height 0.156 in, Square Width 0.307 in, Tensile Strength 120,000 psi, For Use With Grade 5 Zinc Nuts, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEICO-LOCK Wedge Lock Washer, For Screw Size 4 mm Steel, Zinc Flake Finish, 200 PK (HLS-4)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 8 in L, 5 PK (U04100.050.0800)
- FREEMAN Collated Brad Nail, 2 in L, 18 ga, Galvanized, Brad Head (BN18-2)
- MIDWEST FASTENER 8mm-1.25 x 8mm Plain Class 14.9 Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 10PK (62516)
- ZORO SELECT Bolt, Carriage, Chrome, 3/8-16x3, PK5 (MPB758)
- ZORO SELECT Carriage Bolt, 3/4-10x2 1/2L, PK10 (218158G)
- ZORO SELECT Carriage Bolt, 3/8-16x1 1/4, PK100 (U08305.037.0125)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M6-1.00, PK100 (M51500.060.0025)
- ZORO SELECT Carriage Bolt, 5/16-18, 2-1/2 in., PK50 (U51500.031.0250)
- ZORO SELECT Carriage Bolt, Sq, Gr 2, 5/16-18 x2In, PK100 (U08307.031.0200)
- ZORO SELECT Carriage Bolt, 5/8-11x2 1/4L, PK25 (217148G)
- Zoro Select Carriage Bolts