Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 5/16-18, 4 in., PK50
Mfr # U08300.031.0400
Zoro # G2816549
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 5/16"-18
- Material Steel
- Finish Plain
- Neck Type Square
- Neck Height 11/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U08300.031.0400
- Zoro # G2816549
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 4 in |
Neck Height | 11/64 in |
Square Width | 0.307 in to 0.324 in |
Square Height | 0.156 in to 0.187 in |
Head Dia. | 0.688 in to 0.719 in |
Head Height | 11/64 in |
Drill Size | 5/16 in |
Minimum Head Diameter | 11/16 in |
Minimum Neck Height | 5/32 in |
Head Width | 45/64 in |
Minimum Thread Length | 4 in |
Maximum Neck Width | 21/64 in |
Maximum Head Height | 11/64 in |
Minimum Neck Width | 5/16 in |
Maximum Neck Height | 3/16 in |
Maximum Head Diameter | 23/32 in |
Minimum Head Height | 5/32 in |
Dimensional Standards | ASME B18.5 |
Neck Width | 5/16 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 5/16 In.-18, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 5/16 in, Head Dia. 0.688 in to 0.719 in, Head Height 11/64 in, Head Type Round, Square Height 0.156 in to 0.187 in, Square Width 0.307 in to 0.324 in, Tensile Strength 74,000 psi, For Use With Grade 2 Hex Nuts, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Hex Nut, 1/4"-20, Brass, Brass, 7/32 in Ht, 100 PK (NB117001P-100)
- TAMPER-PRUF SCREWS #10-24 x 1-1/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (91150)
- SABERDRIVE Wood Screw, #9, 3-1/2 in, White Steel Round Head Torx Drive, 64 PK (54087)
- TOTALTURF 461344 2.5 in. 8D Galvanized Spiral Shank Deck Nails (TO604165)
- ZORO SELECT Carriage Bolt, 5/16-18, 3 in., PK50 (U08300.031.0300)
- ZORO SELECT Carriage Bolt, 5/16-18x1L, PK100 (U08300.031.0100)
- ZORO SELECT Carriage Bolt, 5/16-18x1 3/4L, PK100 (215318G)
- ZORO SELECT Carriage Bolt, Zinc, 1/2-13x4 L, Pk10 (U08320.050.0400)
- ZORO SELECT Carriage Bolt, 1/2-13x1 3/4L, PK50 (216115G)
- ZORO SELECT Carriage Bolt, 1/2-13, 5 in., PK10 (U08305.050.0500)
- PRIME-LINE Carriage Bolts 3/8in-16 X 7in A307 Grade A Zinc Plated Steel 10PK (9064027)
- Zoro Select Carriage Bolts