Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 5/16-18, 4-1/2 in., PK50
Mfr # U08300.031.0450
Zoro # G2816530
product price: $35.15
/pk 50, $0.70/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 5/16"-18
- Material Steel
- Finish Plain
- Neck Type Square
- Neck Height 11/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08300.031.0450
- Zoro # G2816530
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 4-1/2 in |
Neck Height | 11/64 in |
Head Dia. | 0.688 in to 0.719 in |
Square Width | 0.307 in to 0.324 in |
Square Height | 0.156 in to 0.187 in |
Drill Size | 5/16 in |
Head Height | 11/64 in |
Maximum Neck Width | 21/64 in |
Minimum Thread Length | 7/8 in |
Dimensional Standards | ASME B18.5 |
Head Width | 45/64 in |
Minimum Neck Height | 5/32 in |
Minimum Head Diameter | 11/16 in |
Minimum Neck Width | 5/16 in |
Maximum Head Diameter | 23/32 in |
Maximum Neck Height | 3/16 in |
Minimum Head Height | 5/32 in |
Maximum Head Height | 11/64 in |
Neck Width | 5/16 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 5/16 In.-18, Fastener Length 4 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 5/16 in, Head Dia. 0.688 in to 0.719 in, Head Height 11/64 in, Head Type Round, Square Height 0.156 in to 0.187 in, Square Width 0.307 in to 0.324 in, Tensile Strength 74,000 psi, For Use With Grade 2 Hex Nuts, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/4"-10, 3 in Shank, 1-1/2 in ID, Steel, Plain (U16000.075.0300)
- ZORO SELECT M4-0.70 x 10 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51340.040.0010)
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 180 mm L, 10 PK (M01000.120.0180)
- ARMOR COAT Grade 8, 3/8"-16 Hex Head Cap Screw, Armor Coat Steel, 3-1/2 in L, 10 PK (UST235776)
- ZORO SELECT Carriage Bolt, 5/16-18x1L, PK100 (U08300.031.0100)
- ZORO SELECT Carriage Bolt, 5/16-18, 4 in., PK50 (U08300.031.0400)
- ZORO SELECT Carriage Bolt, 5/16-18x2L, PK100 (U08300.031.0200)
- ZORO SELECT 1/4-20X3/4 BOLT CARRIAGE FULL THRD ZINC (1412C)
- ZORO SELECT Carriage Bolt, 3/8-16, 3-1/2 in., PK25 (U51500.037.0350)
- ZORO SELECT Carriage Bolt, 3/4-10, 3 in., PK10 (U08300.075.0300)
- ZORO SELECT Carriage Bolt, 5/8-11x5 1/2L, PK5 (217275G)
- Zoro Select Carriage Bolts