Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 5/16-18, 3-1/2 in., PK50
Mfr # U51500.031.0350
Zoro # G9092657
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 5/16"-18
- Material 18-8 Stainless Steel
- Finish Plain
- Neck Type Square
- Neck Height 11/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U51500.031.0350
- Zoro # G9092657
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 3-1/2 in |
Neck Height | 11/64 in |
Head Height | 11/64 in |
Square Height | 0.156 in to 0.187 in |
Head Dia. | 0.688 in to 0.719 in |
Square Width | 0.307 in to 0.324 in |
Drill Size | 5/16 in |
Minimum Neck Height | 5/32 in |
Maximum Head Diameter | 23/32 in |
Maximum Head Height | 11/64 in |
Maximum Neck Height | 3/16 in |
Minimum Neck Width | 5/16 in |
Minimum Head Diameter | 11/16 in |
Maximum Neck Width | 21/64 in |
Head Width | 45/64 in |
Minimum Thread Length | 7/8 in |
Dimensional Standards | ASME B18.5 |
Neck Width | 5/16 in |
Minimum Head Height | 5/32 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 5/16 In.-18, Fastener Length 3 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 5/16 in, Head Dia. 0.688 in to 0.719 in, Head Height 11/64 in, Head Type Round, Square Height 0.156 in to 0.187 in, Square Width 0.307 in to 0.324 in, Tensile Strength 100,000 psi, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOEBEL Blind Rivet, Dome Head, 1/8 in Dia., Aluminum Body, 1000 PK (ABS-44-46MGCT)
- IMPERIAL MFG Stovepipe Scrw 1/2" 12Pk (KK0170-B)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 100 PK (U07415.031.0075)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 2 in Length, 10 PK (67431)
- ZORO SELECT Carriage Bolt, 5/16-18, 2-1/4 in., PK100 (U51500.031.0225)
- ZORO SELECT Carriage Bolt, 5/16-18, 1 in., PK100 (U51500.031.0100)
- ZORO SELECT Carriage Bolt, 5/16-18, 1-1/4 in., PK100 (U51500.031.0125)
- ZORO SELECT 3/8-16X1 1/2 BOLT CARRIAGE RIB NECK FT ZINC (3724CR)
- ZORO SELECT Carriage Bolt, 1/2-13x7L, PK10 (216335G)
- ZORO SELECT Carriage Bolt, 3/8-16, 4 in., PK25 (U08307.037.0400)
- PRIME-LINE Carriage Bolts 1/4in-20 X 1-1/2in Grade 18-8 Stainless Steel 25PK (9062241)
- Zoro Select Carriage Bolts