Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 5/16-18, 2-3/4 in., PK50
Mfr # U08305.031.0275
Zoro # G9981097
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 5/16"-18
- Fastener Length 2-3/4 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U08305.031.0275
- Zoro # G9981097
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 2-3/4 in |
Neck Height | 11/64 in |
Square Width | 0.307 in to 0.324 in |
Drill Size | 5/16 in |
Head Height | 11/64 in |
Square Height | 0.156 in to 0.187 in |
Head Dia. | 0.688 in to 0.719 in |
Minimum Head Height | 5/32 in |
Minimum Neck Height | 5/32 in |
Minimum Neck Width | 5/16 in |
Head Width | 45/64 in |
Maximum Neck Width | 21/64 in |
Maximum Neck Height | 3/16 in |
Neck Width | 5/16 in |
Minimum Thread Length | 7/8 in |
Maximum Head Diameter | 23/32 in |
Dimensional Standards | ASME B18.5 |
Minimum Head Diameter | 11/16 in |
Maximum Head Height | 11/64 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 5/16 In.-18, Fastener Length 2 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 5/16 in, Head Dia. 0.688 in to 0.719 in, Head Height 11/64 in, Head Type Round, Square Height 0.156 in to 0.187 in, Square Width 0.307 in to 0.324 in, Tensile Strength 74,000 psi, For Use With Grade 2 Zinc Nuts, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Screw-Bolt+ Concrete Screw, 3" L, Steel Zinc Plated, 20 PK (PFM1411700)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 5 PK (M51050.200.0045)
- ZORO SELECT #8-32 x 1-1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.016.0125)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L, 50 PK (92314A240)
- ZORO SELECT Carriage Bolt, 3/4-10, 2In, Steel, Zinc, PK10 (U08320.075.0200)
- ZORO SELECT Carriage Bolt, 1/2-13, 3 in., PK25 (U08305.050.0300)
- ZORO SELECT 1/2-13X10 BOLT CARRIAGE PT 6 THRD GALVANIZED" (50160CG)
- ZORO SELECT Carriage Bolt, 3/8-16x1L, PK100 (U08300.037.0100)
- ZORO SELECT Carriage Bolt, 1/2-13, 6 in., PK10 (U08307.050.0600)
- ZORO SELECT Carriage Bolt, 5/16-18x2 L, PK100 (5ZMR8)
- ZORO SELECT Carriage Bolt, 1/2-13x1 1/2 L, Pk50 (U08320.050.0150)
- Zoro Select Carriage Bolts