Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 5/16-18, 1-3/4 in., PK100
Mfr # U51500.031.0175
Zoro # G9092614
product price: $17.45
/pk 100, $0.17/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 5/16"-18
- Material 18-8 Stainless Steel
- Finish Plain
- Neck Type Square
- Neck Height 11/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51500.031.0175
- Zoro # G9092614
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1-3/4 in |
Neck Height | 11/64 in |
Square Width | 0.307 in to 0.324 in |
Head Height | 11/64 in |
Drill Size | 5/16 in |
Head Dia. | 0.688 in to 0.719 in |
Square Height | 0.156 in to 0.187 in |
Head Width | 45/64 in |
Maximum Head Height | 11/64 in |
Minimum Head Diameter | 11/16 in |
Minimum Neck Height | 5/32 in |
Minimum Head Height | 5/32 in |
Dimensional Standards | ASME B18.5 |
Neck Width | 5/16 in |
Minimum Thread Length | 7/8 in |
Maximum Neck Width | 21/64 in |
Maximum Neck Height | 3/16 in |
Minimum Neck Width | 5/16 in |
Maximum Head Diameter | 23/32 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 5/16 In.-18, Fastener Length 1 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 5/16 in, Head Dia. 0.688 in to 0.719 in, Head Height 11/64 in, Head Type Round, Square Height 0.156 in to 0.187 in, Square Width 0.307 in to 0.324 in, Tensile Strength 100,000 psi, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Gr M5, Cup, 12mm L, PK100 (M07840.050.0012)
- MIDWEST FASTENER Wood Screw, #10, 2-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 50 PK (51881)
- ARROW FASTENER Heavy Duty Staples, 18 ga, Flat Crown, 1/2 in Leg L, Steel (508IP)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 2 1/2 in Bore Dia. (WHM-250-S02)
- ZORO SELECT Carriage Bolt, 5/16-18x5 L, PK5 (U51500.031.0500)
- ZORO SELECT Carriage Bolt, 5/16-18, 1-1/2 in., PK100 (U51500.031.0150)
- ZORO SELECT Carriage Bolt, 5/16-18, 3-1/2 in., PK50 (U51500.031.0350)
- ZORO SELECT Carriage Bolt, 1/2-13x1 1/2 L, Pk50 (U08320.050.0150)
- ZORO SELECT Carriage Bt, 3/8-16, 6In, LCS, Galv, PK140 (B08307.037.0600)
- ZORO SELECT Carriage Bolt, 3/8-16, 4 in., PK25 (U08307.037.0400)
- ZORO SELECT Carriage Bolt, 5/8-11x3 1/2L, PK10 (217198G)
- Zoro Select Carriage Bolts