Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 3/8-16x5L, PK25
Mfr # 215658G
Zoro # G4457826
product price: $33.39
/pk 25, $1.34/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 3/8"-16
- Material Steel
- Finish Plain
- Neck Type Square
- Neck Height 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 215658G
- Zoro # G4457826
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 5 in |
Neck Height | 13/64 in |
Head Height | 13/64 in |
Square Height | 0.219 in |
Square Width | 0.388 in |
Drill Size | 25/64 in |
Head Dia. | 0.844 in |
Minimum Neck Width | 3/8 in |
Maximum Head Height | 13/64 in |
Minimum Neck Height | 3/16 in |
Minimum Thread Length | 4 25/32 in |
Maximum Neck Width | 25/64 in |
Minimum Head Height | 3/16 in |
Neck Width | 3/8 in |
Head Width | 13/16 in |
Dimensional Standards | ASME B18.5 |
Maximum Neck Height | 7/32 in |
Maximum Head Diameter | 27/32 in |
Minimum Head Diameter | 25/32 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 5 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, SAE J429, Drill Size 25/64 in, Head Dia. 0.844 in, Head Height 13/64 in, Head Type Round, Square Height 0.219 in, Square Width 0.388 in, Tensile Strength 150,000 psi, For Use With Grade 8 Hex Nuts, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.021.0100)
- DISCO Flange Nut, M8-1.25, Class 10, Bright Zinc Plated (3201PK)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L, 10 PK (N04104.056.0325)
- MIDWEST FASTENER #6-32 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07169)
- ZORO SELECT Carriage Bolt, 3/8-16x1 1/2L, PK100 (U08300.037.0150)
- ZORO SELECT Carriage Bolt, 3/8-16x1L, PK100 (U08300.037.0100)
- ZORO SELECT Carriage Bolt, 3/8-16, 7In, LCS, Plain, PK10 (U08300.037.0700)
- ZORO SELECT Carriage Bolt, 5/8-11x2 1/2 L, Pk10 (U08320.062.0250)
- ZORO SELECT Carriage Bolt, 1/4-20x1 1/2 L, Pk100 (U08320.025.0150)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M8-1.25, PK25 (M51500.080.0080)
- ZORO SELECT 3/8-16X1 1/2 BOLT CARRIAGE RIB NECK FT ZINC (3724CR)
- Zoro Select Carriage Bolts