Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 3/8-16x4L, PK25
Mfr # U08300.037.0400
Zoro # G4457817
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 3/8"-16
- Material Steel
- Finish Plain
- Neck Type Square
- Neck Height 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U08300.037.0400
- Zoro # G4457817
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 4 in |
Neck Height | 13/64 in |
Head Dia. | 0.844 in |
Square Width | 0.388 in |
Head Height | 13/64 in |
Square Height | 0.219 in |
Drill Size | 25/64 in |
Minimum Neck Height | 3/16 in |
Minimum Head Height | 3/16 in |
Maximum Neck Width | 25/64 in |
Dimensional Standards | ASME B18.5 |
Head Width | 13/16 in |
Maximum Head Height | 13/64 in |
Maximum Head Diameter | 27/32 in |
Maximum Neck Height | 7/32 in |
Minimum Neck Width | 3/8 in |
Neck Width | 3/8 in |
Minimum Thread Length | 1 in |
Minimum Head Diameter | 25/32 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, SAE J429, Drill Size 25/64 in, Head Dia. 0.844 in, Head Height 13/64 in, Head Type Round, Square Height 0.219 in, Square Width 0.388 in, Tensile Strength 74,000 psi, For Use With Grade 2 Hex Nuts, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 12 in, Stainless Steel, 18-8, Plain Finish (U51070.056.1200)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 3-3/4" L, Carbon Steel Zinc Plated, 10 PK (U70411.050.0375)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 25 PK (U01200.031.0550)
- POWERS Power-Stud+ SD1 Wedge Anchor, 3/8" Dia., 3-3/4" L, Carbon Steel (7415SD1-PWR)
- ZORO SELECT Carriage Bolt, 3/8-16x2L, PK100 (215538G)
- ZORO SELECT Carriage Bolt, 3/8-16x1 1/2L, PK100 (U08300.037.0150)
- ZORO SELECT Carriage Bolt, 3/8-16x1L, PK100 (U08300.037.0100)
- ZORO SELECT Carriage Bolt, PK10 (U51500.050.0100)
- ZORO SELECT Carriage Bolt, 1/2-13x1 1/4 L, Pk50 (U08320.050.0125)
- ZORO SELECT Carriage Bolt, 1/2-13x6L, PK10 (U08300.050.0600)
- MIDWEST FASTENER Bolt Carriage Zinc 3/8X7 (01110)
- Zoro Select Carriage Bolts