Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 3/8-16x3L, PK100
Mfr # 215578G
Zoro # G4457801
product price: $94.99
/pk 100, $0.95/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 3/8"-16
- Material Steel
- Finish Plain
- Neck Type Square
- Neck Height 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 215578G
- Zoro # G4457801
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 3 in |
Neck Height | 13/64 in |
Head Dia. | 0.844 in |
Drill Size | 25/64 in |
Head Height | 13/64 in |
Square Height | 0.219 in |
Square Width | 0.388 in |
Dimensional Standards | ASME B18.5 |
Maximum Neck Height | 7/32 in |
Minimum Head Diameter | 25/32 in |
Neck Width | 3/8 in |
Maximum Head Height | 13/64 in |
Maximum Head Diameter | 27/32 in |
Minimum Neck Height | 3/16 in |
Maximum Neck Width | 25/64 in |
Minimum Neck Width | 3/8 in |
Minimum Thread Length | 2 25/32 in |
Minimum Head Height | 3/16 in |
Head Width | 13/16 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, SAE J429, Drill Size 25/64 in, Head Dia. 0.844 in, Head Height 13/64 in, Head Type Round, Square Height 0.219 in, Square Width 0.388 in, Tensile Strength 150,000 psi, For Use With Grade 8 Hex Nuts, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Electrical-Insulating Hard Fiber Washer for 5/8 Screw Size 0.688 ID 0.938 OD, 100PK (95601A390)
- ZORO SELECT Carriage Bolt, 5/8-11x4L, PK5 (217218G)
- ZORO SELECT Flat Washer, Fits Bolt Size M1.6 , Stainless Steel Plain Finish, 50 PK (M51420.016.0001)
- ZORO SELECT Round U-Bolt, 7/8"-9, 16 1/8 in Wd, 19 5/16 in Ht, Hot Dipped Galvanized Steel (U17244.087.1600)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M10-1.50, PK50 (M51500.100.0035)
- ZORO SELECT Carriage Bolt, 5/16-18x3 L, Pk50 (U08320.031.0300)
- ZORO SELECT Carriage Bolt, 1/2-13x1 1/2 L, Pk50 (U08307.050.0150)
- ZORO SELECT Bolt, Carriage, Chr, 1/4-20x1 1/2, Pk5 (MPB747)
- ZORO SELECT Carriage Bolt, 3/8-16x1 3/4 L, Pk100 (U08305.037.0175)
- ZORO SELECT Carriage Bolt, 5/16-18, 6 in., PK50 (U08300.031.0600)
- ZORO SELECT Carriage Bolt, 1/4-20 x 1 In L, PK100 (U08320.025.0100)
- Zoro Select Carriage Bolts