Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 3/8-16x2L, PK100
Mfr # 215538G
Zoro # G4457731
product price: $70.55
/pk 100, $0.71/ea
$70.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 3/8"-16
- Material Steel
- Finish Plain
- Neck Type Square
- Neck Height 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 215538G
- Zoro # G4457731
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 2 in |
Neck Height | 13/64 in |
Square Width | 0.388 in |
Square Height | 0.219 in |
Head Height | 13/64 in |
Drill Size | 25/64 in |
Head Dia. | 0.844 in |
Maximum Neck Height | 7/32 in |
Maximum Head Height | 13/64 in |
Minimum Head Height | 3/16 in |
Dimensional Standards | ASME B18.5 |
Neck Width | 3/8 in |
Minimum Head Diameter | 25/32 in |
Maximum Head Diameter | 27/32 in |
Minimum Neck Width | 3/8 in |
Maximum Neck Width | 25/64 in |
Minimum Neck Height | 3/16 in |
Head Width | 13/16 in |
Minimum Thread Length | 1 25/32 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, SAE J429, Drill Size 25/64 in, Head Dia. 0.844 in, Head Height 13/64 in, Head Type Round, Square Height 0.219 in, Square Width 0.388 in, Tensile Strength 150,000 psi, For Use With Grade 8 Hex Nuts, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 x 1 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07104)
- ZORO SELECT Spring Nut, #8-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBB9)
- ZORO SELECT Carriage Bolt, 1/2-13, 5 in., PK10 (U51500.050.0500)
- ZORO SELECT Cage Nut, 1/4"-20, Square Shape, 18-8 Stainless Steel, Not Graded (14NCAG188)
- ZORO SELECT Carriage Bolt, 3/8-16, 4-1/2 in., PK10 (U08300.037.0450)
- ZORO SELECT Carriage Bolt, 3/8-16x2 1/2L, PK100 (215558G)
- ZORO SELECT Carriage Bolt, 3/8-16, 2-1/2In, LCS, PK300 (B08300.037.0250)
- ZORO SELECT Carriage Bolt, 3/4-10x3 1/2L, PK5 (218198G)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M6-1.00, PK100 (M51500.060.0025)
- ZORO SELECT Carriage Bolt, 1/4-20x1 1/4 L, Pk100 (U08307.025.0125)
- ZORO SELECT Carriage Bolt, 5/16-18, 4 in., PK50 (U08300.031.0400)
- Zoro Select Carriage Bolts