Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 3/8-16x2-1/2L, PK100
Mfr # 5ZMT3
Zoro # G5994895
product price: $41.39
/pk 100, $0.41/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 3/8"-16
- Fastener Length 2-1/2 in
- Material Steel
- Finish Zinc Plated
- Neck Type Ribbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZMT3
- Zoro # G5994895
- Country of Origin Unknown
- Category Carriage Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 2-1/2 in |
Neck Height | 19/32 in |
Head Height | 13/64 in |
Rib Length | 0.594 in |
Maximum Neck Width | 13/32 in |
Head Width | 13/16 in |
Dimensional Standards | ASME B18.5 |
Neck Width | 13/32 in |
Minimum Head Height | 3/16 in |
Minimum Head Diameter | 25/32 in |
Maximum Head Diameter | 27/32 in |
Maximum Head Height | 13/64 in |
Description
Carriage Bolt, Inch, Neck Type Ribbed, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-16, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Rib Length 0.594 in, Head Height 13/64 in, Tensile Strength 120,000 psi, For Use With Trailer Roof Bows and Crossmembers, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Crimp Drive Nail Drive Anchor, 1/4" Dia., 3" L, Carbon Steel Zinc Plated (CD25300M)
- METRIC BLUE M5-0.80 Socket Head Cap Screw, Metric Blue Steel, 16 mm Length, 50 PK (UST176221)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M27 Steel, Zinc Plated Finish, 10 PK (M37420.270.0001)
- MIDWEST FASTENER Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK (00295)
- ZORO SELECT Bolt, Carriage, Chr, 5/16-18 x 2, PK5 (MPB752)
- ZORO SELECT Carriage Bolt, 1/2-13x3L, PK25 (U08300.050.0300)
- ZORO SELECT Carriage Bolt, Class 4.6, M6-1.00, PK100 (M08250.060.0016)
- ZORO SELECT Carriage Bolt, 1/4-20x1 1/4 L, Pk100 (U08307.025.0125)
- ZORO SELECT Carriage Bolt, Zinc, 3/8-16x1, Pk100 (U08305.037.0100)
- ZORO SELECT Carriage Bolt, 5/16-18, 4-1/2 in., PK50 (U08300.031.0450)
- MIDWEST FASTENER 1/2"-13 x 2-1/2" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (51929)
- Zoro Select Carriage Bolts