Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 3/8-16x1L, PK100
Mfr # U08300.037.0100
Zoro # G4457704
original price:
$23.79
34% off
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 3/8"-16
- Material Steel
- Finish Plain
- Neck Type Square
- Neck Height 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U08300.037.0100
- Zoro # G4457704
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1 in |
Neck Height | 13/64 in |
Head Dia. | 0.844 in |
Square Width | 0.388 in |
Drill Size | 25/64 in |
Head Height | 13/64 in |
Square Height | 0.219 in |
Maximum Neck Height | 7/32 in |
Dimensional Standards | ASME B18.5 |
Head Width | 13/16 in |
Neck Width | 3/8 in |
Minimum Head Height | 3/16 in |
Minimum Neck Width | 3/8 in |
Maximum Head Height | 13/64 in |
Minimum Neck Height | 3/16 in |
Minimum Thread Length | 1 in |
Maximum Neck Width | 25/64 in |
Maximum Head Diameter | 27/32 in |
Minimum Head Diameter | 25/32 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 1 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, SAE J429, Drill Size 25/64 in, Head Dia. 0.844 in, Head Height 13/64 in, Head Type Round, Square Height 0.219 in, Square Width 0.388 in, Tensile Strength 74,000 psi, For Use With Grade 2 Hex Nuts, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 1 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH041644GR)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 5/8-11 Thread Size 2-1/2 Long (98750A210)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 25 PK (U37020.043.0001)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (25C125KCS)
- ZORO SELECT Carriage Bolt, 3/8-16, 2-1/2In, LCS, PK300 (B08300.037.0250)
- ZORO SELECT Carriage Bolt, 3/8-16, 4-1/2 in., PK10 (U08300.037.0450)
- ZORO SELECT Carriage Bolt, 3/8-16x5L, PK25 (215658G)
- ZORO SELECT Carriage Bolt, 5/16-18x1 3/4L, PK100 (215318G)
- ZORO SELECT Carriage Bolt, 3/8-16, 4 in., PK25 (U08307.037.0400)
- ZORO SELECT Carriage Bolt, Class 4.6, M10-1.50, PK25 (M08250.100.0120)
- NEWPORT FASTENERS 1/4-20 x 1 1/2" Ribbed Neck Carriage Bolts/18-8 Stainless Steel , 450PK (122986)
- Zoro Select Carriage Bolts