Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 3/8-16x1 L, PK100
Mfr # 5ZMT0
Zoro # G5920896
product price: $41.59
/pk 100, $0.42/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 3/8"-16
- Fastener Length 1 in
- Material Steel
- Finish Zinc Plated
- Neck Type Ribbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZMT0
- Zoro # G5920896
- Country of Origin Unknown
- Category Carriage Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1 in |
Neck Height | 1/4 in |
Head Height | 13/64 in |
Rib Length | 0.25 in |
Minimum Head Height | 3/16 in |
Minimum Head Diameter | 25/32 in |
Head Width | 13/16 in |
Dimensional Standards | ASME B18.5 |
Maximum Head Height | 13/64 in |
Neck Width | 13/32 in |
Maximum Neck Width | 13/32 in |
Maximum Head Diameter | 27/32 in |
Description
Carriage Bolt, Inch, Neck Type Ribbed, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-16, Fastener Length 1 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Rib Length 0.25 in, Head Height 13/64 in, Tensile Strength 120,000 psi, For Use With Trailer Roof Bows and Crossmembers, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT Flat Washer, Fits Bolt Size 5/8" , Steel Armor Coat Finish, 25 PK (UST236044)
- ZORO SELECT Spring Pin, Sltd, 1/4inx3in, Pln, PK10 (U39100.025.0300)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1/2 in Phillips Truss Machine Screw, Zinc Plated Steel (A0320160032TZ)
- MAK-A-KEY Bilateral Key Stock, 12 in L, 1/4 in W, 1/4 in H, Brass (0602500250-12)
- ZORO SELECT Carriage Bolt, 1/2-13, 4 in., PK10 (U08307.050.0400)
- ZORO SELECT Carriage Bolt, 5/16-18, 2-1/2 in., PK50 (U51500.031.0250)
- ZORO SELECT Carriage Bolt, Steel, PK25 (U08320.050.0250)
- ZORO SELECT Carriage Bolt, 1/2-13, 3 in., PK25 (U08305.050.0300)
- ZORO SELECT Carriage Bolt, 3/8-16, 2-1/2 in., PK50 (U51500.037.0250)
- ZORO SELECT Carriage Bolt, Zinc, 1/2-13x3 L, Pk25 (U08320.050.0300)
- PRIME-LINE Carriage Bolts 5/16in-18 X 4-1/2in A307 Grade A Hot Dip Galv Steel 10PK (9063224)
- Zoro Select Carriage Bolts