Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 3/8-16x1 3/4 L, Pk25
Mfr # 1VE20
Zoro # G2901516
original price:
$21.29
14% off
new price: $18.29
/pk 25, $0.73/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 3/8"-16
- Material 18-8 Stainless Steel
- Finish Plain
- Neck Type Square
- Neck Height 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1VE20
- Zoro # G2901516
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1-3/4 in |
Neck Height | 13/64 in |
Head Height | 13/64 in |
Square Width | 0.368 in |
Square Height | 0.188 in |
Drill Size | 25/64 in |
Head Dia. | 0.844 in |
Maximum Head Height | 13/64 in |
Maximum Neck Height | 7/32 in |
Minimum Head Diameter | 25/32 in |
Minimum Neck Height | 3/16 in |
Maximum Head Diameter | 27/32 in |
Neck Width | 3/8 in |
Dimensional Standards | ASME B18.5 |
Minimum Neck Width | 3/8 in |
Maximum Neck Width | 25/64 in |
Minimum Thread Length | 1 in |
Head Width | 13/16 in |
Minimum Head Height | 3/16 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 1 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ANSI/ASME B18.5, RoHS Compliant, Drill Size 25/64 in, Head Dia. 0.844 in, Head Height 13/64 in, Head Type Round, Square Height 0.188 in, Square Width 0.368 in, Tensile Strength 100,000 psi, For Use With 18-8 Stainless Steel Nuts, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Drywall Screw, #8 x 1-1/4 in, Steel, Flat Head Square Drive, 1000 PK (08T125W)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1 in, Stainless Steel Hex Head Hex Drive, 15 PK (65176)
- HILLMAN Toggle Bolt, 1/8" L, Nylon, 5 PK (41412)
- ZORO SELECT 3/4"-10 Steel Zinc Plated Finish Square Nut - Regular, 20 pk. (SQNI20750-020BX)
- ZORO SELECT Carriage Bolt, 3/8-16, 1-1/4 in., PK100 (U51500.037.0125)
- ZORO SELECT Carriage Bolt, 3/8-16, 6 in., PK10 (U51500.037.0600)
- ZORO SELECT Carriage Bolt, 3/8-16, 2 in., PK50 (U51500.037.0200)
- ZORO SELECT Carriage Bolt, 1/4-20, 3-1/2 in., PK50 (U08300.025.0350)
- ZORO SELECT Carriage Bolt, 1/2-13x1 1/4 L, Pk50 (U08320.050.0125)
- ZORO SELECT Carriage Bolt, Zinc, 1/2-13x10, Pk10 (U08305.050.1000)
- MIDWEST FASTENER 5/16"-18 x 2" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 1 12PK (31845)
- Zoro Select Carriage Bolts