Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 3/8-16x1 3/4 L, Pk100
Mfr # U08320.037.0175
Zoro # G2098327
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 3/8"-16
- Fastener Length 1-3/4 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U08320.037.0175
- Zoro # G2098327
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1-3/4 in |
Neck Height | 13/64 in |
Square Width | 0.388 in |
Drill Size | 25/64 in |
Head Dia. | 0.844 in |
Head Height | 13/64 in |
Square Height | 0.219 in |
Minimum Head Height | 3/16 in |
Maximum Head Diameter | 27/32 in |
Minimum Thread Length | 1 in |
Head Width | 13/16 in |
Minimum Neck Width | 3/8 in |
Maximum Head Height | 13/64 in |
Minimum Head Diameter | 25/32 in |
Dimensional Standards | ASME B18.5 |
Maximum Neck Width | 25/64 in |
Minimum Neck Height | 3/16 in |
Neck Width | 3/8 in |
Maximum Neck Height | 7/32 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-16, Fastener Length 1 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 25/64 in, Head Dia. 0.844 in, Head Height 13/64 in, Head Type Round, Square Height 0.219 in, Square Width 0.388 in, Tensile Strength 120,000 psi, For Use With Grade 5 Nuts, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Heavy Wall Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-5)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #4 Stainless Steel, Plain Finish, 50 PK (U53462.011.0001)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 10 PK (931436)
- MIDWEST FASTENER 6mm-1.0 x 6mm Plain Class 14.9 Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 10PK (62512)
- ZORO SELECT Carriage Bolt, 1/2-13, 6 in., PK10 (U51500.050.0600)
- ZORO SELECT 3/8-16X1 CARR BOLT SHORT NECK F/T ZINC (3716CSN)
- ZORO SELECT Carriage Bolt, 7/16-14, 2-1/2 in., PK25 (U08300.043.0250)
- ZORO SELECT Carriage Bolt, 5/8-11x5L, PK5 (217258G)
- ZORO SELECT 3/8-16X10 BOLT CARRIAGE PT 6 THRD GALVANIZED" (37160CG)
- ZORO SELECT Carriage Bolt, 1/2-13x8L, PK10 (216378G)
- ZORO SELECT Carriage Bolt, 1/4-20, 1-3/4 in., PK100 (U51500.025.0175)
- Zoro Select Carriage Bolts