Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 3/8-16x1 3/4 L, Pk100
Mfr # U08305.037.0175
Zoro # G1194541
product price: $15.19
/pk 100, $0.15/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 3/8"-16
- Fastener Length 1-3/4 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08305.037.0175
- Zoro # G1194541
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1-3/4 in |
Neck Height | 13/64 in |
Square Width | 0.368 in |
Drill Size | 25/64 in |
Head Dia. | 0.782 in |
Square Height | 0.188 in |
Head Height | 13/64 in |
Head Width | 13/16 in |
Minimum Neck Width | 3/8 in |
Minimum Head Diameter | 25/32 in |
Maximum Head Height | 13/64 in |
Minimum Thread Length | 1 in |
Minimum Neck Height | 3/16 in |
Minimum Head Height | 3/16 in |
Neck Width | 3/8 in |
Maximum Neck Width | 25/64 in |
Dimensional Standards | ASME B18.5 |
Maximum Head Diameter | 27/32 in |
Maximum Neck Height | 7/32 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-16, Fastener Length 1 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 25/64 in, Head Dia. 0.782 in, Head Height 13/64 in, Head Type Round, Square Height 0.188 in, Square Width 0.368 in, Tensile Strength 74,000 psi, For Use With Grade 2 Zinc Nuts, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Set Screw (1035681)
- ZORO SELECT Cotter Pin, 4mmDx36mm L, SS A2, PK10 (M51700.040.0036)
- FASTENMASTER FastenMaster FMHLGM006-50 6 in. Headlok Screw; 50 Pack (129265)
- TOTALTURF LB 10 x 1.5 in. Metal to Wood Self-Drilling Roofing Screws, Green (TO3242366)
- ZORO SELECT 5/8-11X15 BOLT CARRIAGE PT 6 THRD ZINC" (62240C)
- ZORO SELECT Carriage Bolt, PK5 (1VE34)
- ZORO SELECT Round Head Carriage Bolt, L 1-3/4 In, PK12 (1XNB1)
- ZORO SELECT Carriage Bolt, 3/4-10 x 7, Grade 2, PK5 (U08305.075.0700)
- ZORO SELECT Carriage Bolt, 3/4-10x4 1/2L, PK5 (218235G)
- ZORO SELECT Carriage Bolt, Class 4.6, M12-1.75, PK25 (M08250.120.0110)
- MIDWEST FASTENER 5/16"-18 x 1-1/2" Chrome Plated Grade 5 Steel Coarse Thread Carriage Head Bumper Bolts 5PK (74127)
- Zoro Select Carriage Bolts