Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 3/8-16x1-1/4L, PK100
Mfr # 5ZMT4
Zoro # G6027192
product price: $30.49
/pk 100, $0.30/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 3/8"-16
- Fastener Length 1-1/4 in
- Material Steel
- Finish Zinc Plated
- Neck Type Ribbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZMT4
- Zoro # G6027192
- Country of Origin Unknown
- Category Carriage Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1-1/4 in |
Neck Height | 1/4 in |
Head Height | 13/64 in |
Rib Length | 0.25 in |
Neck Width | 13/32 in |
Maximum Head Diameter | 27/32 in |
Head Width | 13/16 in |
Minimum Head Diameter | 25/32 in |
Dimensional Standards | ASME B18.5 |
Maximum Head Height | 13/64 in |
Maximum Neck Width | 13/32 in |
Minimum Head Height | 3/16 in |
Description
Carriage Bolt, Inch, Neck Type Ribbed, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-16, Fastener Length 1 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Rib Length 0.25 in, Head Height 13/64 in, Tensile Strength 120,000 psi, For Use With Trailer Roof Bows and Crossmembers, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT U-Drive Screw, #0 Thread Size, Zinc Plated Steel, 9/200 Head Ht, 5/16 in Lg, 100 PK (DS-0005-100)
- ZORO SELECT Push-In Rivet, Dome Head, 0.12 in Dia., 4/9 in L, Nylon Body, 20 PK (61PR100000)
- TAMPER-PRUF SCREWS 5/8 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (31080)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39797.050.0150)
- ZORO SELECT Carriage Bolt, 1/4-20x2 1/2L, PK100 (U08300.025.0250)
- ZORO SELECT 3/4-10X14 TIMBER BOLTS GALVANIZED (75224BTBG)
- ZORO SELECT Carriage Bolt, Gr 2, 1/2-13 x3 1/2In, PK25 (U08307.050.0350)
- ZORO SELECT Carriage Bolt, 5/8-11x3L, PK10 (U08300.062.0300)
- ZORO SELECT Carriage Bolt, 3/8-16, 3 in., PK25 (U51500.037.0300)
- ZORO SELECT Carriage Bolt, 5/16-18, 1-1/4 in., PK100 (U51500.031.0125)
- ZORO SELECT Carriage Bolt, 1/2-13x4 1/2 L, Pk25 (CAI505004500-025P)
- Zoro Select Carriage Bolts