Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 3/8-16x1 1/2 L, Pk100
Mfr # U08320.037.0150
Zoro # G0316127
original price:
$33.25
13% off
new price: $28.89
/pk 100, $0.29/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 3/8"-16
- Fastener Length 1-1/2 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08320.037.0150
- Zoro # G0316127
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1-1/2 in |
Neck Height | 13/64 in |
Head Height | 13/64 in |
Drill Size | 25/64 in |
Head Dia. | 0.844 in |
Square Width | 0.388 in |
Square Height | 0.219 in |
Neck Width | 3/8 in |
Minimum Thread Length | 1 in |
Minimum Neck Height | 3/16 in |
Minimum Head Diameter | 25/32 in |
Minimum Neck Width | 3/8 in |
Head Width | 13/16 in |
Maximum Neck Height | 7/32 in |
Maximum Head Diameter | 27/32 in |
Minimum Head Height | 3/16 in |
Maximum Neck Width | 25/64 in |
Maximum Head Height | 13/64 in |
Dimensional Standards | ASME B18.5 |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-16, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 25/64 in, Head Dia. 0.844 in, Head Height 13/64 in, Head Type Round, Square Height 0.219 in, Square Width 0.388 in, Tensile Strength 120,000 psi, For Use With Grade 5 Nuts, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Hex Nut, M10-1.50, Steel, Class 10, Zinc Yellow Plated, 8 mm Ht, 100 PK (824707-PR-100)
- ZORO SELECT Oversized Key Stock, 12 in L, 7/8 in W, 7/8 in H, Carbon Steel (WWG360875087512)
- PRIME-LINE Socket Head Cap Screw, Allen Dr 1/4in-20 X 1-1/8in Grade 18-8 Stainless Steel 10PK (9178568)
- MIDWEST FASTENER Solid Rivet, Flat Head, 5/32 in Dia., 1-1/4 in L, Steel Body, 15 PK (930664)
- ZORO SELECT Carriage Bolt, 1/2-13x1 1/2 L, Pk50 (U08320.050.0150)
- ZORO SELECT Carriage Bolt, 1/2-13x1 3/4L, PK50 (216118G)
- ZORO SELECT Carriage Bolt, 1/2-13, 10In, LCS, Zinc, PK50 (B08305.050.1000)
- ZORO SELECT Carriage Bolt, Class 4.6, M8-1.25, PK25 (M08250.080.0150)
- ZORO SELECT Bolt, Carriage, Chr, 3/8-16x1 1/2, Pk5 (MPB755)
- ZORO SELECT Bolt, Carriage, Chrome, 3/8-16x3, PK5 (MPB758)
- FOREVERBOLT Carriage Bolt, Square Neck, 5-1/2" L, PK10 (FBCB3855P10)
- Zoro Select Carriage Bolts