Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 3/8-16 x 6 In, Pk10
Mfr # U08320.037.0600
Zoro # G9092404
product price: $6.69
/pk 10, $0.67/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 3/8"-16
- Fastener Length 6 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08320.037.0600
- Zoro # G9092404
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 6 in |
Neck Height | 13/64 in |
Square Height | 0.188 in to 0.219 in |
Square Width | 0.368 in to 0.388 in |
Head Height | 13/64 in |
Drill Size | 3/8 in |
Head Dia. | 0.782 in to 0.844 in |
Maximum Neck Height | 7/32 in |
Minimum Head Height | 3/16 in |
Minimum Thread Length | 1 in |
Minimum Neck Width | 3/8 in |
Neck Width | 3/8 in |
Maximum Head Diameter | 27/32 in |
Minimum Head Diameter | 25/32 in |
Minimum Neck Height | 3/16 in |
Dimensional Standards | ASME B18.5 |
Head Width | 13/16 in |
Maximum Neck Width | 25/64 in |
Maximum Head Height | 13/64 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-16, Fastener Length 6 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 3/8 in, Head Dia. 0.782 in to 0.844 in, Head Height 13/64 in, Head Type Round, Square Height 0.188 in to 0.219 in, Square Width 0.368 in to 0.388 in, Tensile Strength 120,000 psi, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 3/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.016.0037)
- X1 TOOLS Cotter Pin, 5/32 in Pin Dia, 25 PK (X1E-CON-PIN-HIT-1500x25)
- ZORO SELECT Hex Nut, 1-1/4"-7, 316 Stainless Steel, Not Graded, Plain, 1-1/16 in Ht, 5 PK (U55080.125.0001)
- ZORO SELECT Double-End Threaded Rod, 1/2"-20 Thread to 1/2"-20 Thread, 1 ft, Aluminum, Plain (LINK50012EA)
- ZORO SELECT Carriage Bolt, HDG, 5/16-18x4 L, Pk50 (U08307.031.0400)
- ZORO SELECT Carriage Bolt, 5/16-18, 5 in., PK50 (U08300.031.0500)
- ZORO SELECT Carriage Bolt, 1/2-13x5L, PK10 (U08300.050.0500)
- ZORO SELECT Carriage Bolt, 3/8-16, 7In, LCS, Plain, PK10 (U08300.037.0700)
- ZORO SELECT Carriage Bolt, 1/2-13x3 1/2L, PK25 (U08300.050.0350)
- ZORO SELECT Carriage Bolt, 1/2-13x4 1/2L, PK10 (216238G)
- ZORO SELECT Carriage Bolt, 5/8-11x8L, PK5 (217375G)
- Zoro Select Carriage Bolts