Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 3/8-16, 8In, LCS, Zinc, PK110
Mfr # B08305.037.0800
Zoro # G9200292
product price: $50.99
/pk 110, $0.46/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 3/8"-16
- Fastener Length 8 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B08305.037.0800
- Zoro # G9200292
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 8 in |
Neck Height | 13/64 in |
Head Height | 13/64 in |
Drill Size | 3/8 in |
Square Height | 0.188 in to 0.219 in |
Head Dia. | 0.782 in to 0.844 in |
Square Width | 0.368 in to 0.388 in |
Head Width | 13/16 in |
Minimum Neck Width | 3/8 in |
Dimensional Standards | ASME B18.5 |
Maximum Head Diameter | 27/32 in |
Minimum Head Height | 3/16 in |
Maximum Head Height | 13/64 in |
Maximum Neck Width | 25/64 in |
Maximum Neck Height | 7/32 in |
Minimum Head Diameter | 25/32 in |
Neck Width | 3/8 in |
Minimum Thread Length | 1 1/4 in |
Minimum Neck Height | 3/16 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-16, Fastener Length 8 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 3/8 in, Head Dia. 0.782 in to 0.844 in, Head Height 13/64 in, Head Type Round, Square Height 0.188 in to 0.219 in, Square Width 0.368 in to 0.388 in, Tensile Strength 60,000 psi, Package Quantity 110
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, HammLock, 5/16Dx1-1/2" L, PK100 (WWG-CPHZ-049)
- ZORO SELECT Fully Threaded Rod, M16-2mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20300.160.1000)
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (U01209.050.0400)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M10 Spring Steel, Zinc Plated Finish, 100 PK (M37302.100.0001)
- ZORO SELECT Carriage Bolt, Zinc, 3/8-16x8, Pk10 (U08305.037.0800)
- ZORO SELECT Carriage Bolt, Class 4.6, M6-1.00, PK100 (M08250.060.0040)
- ZORO SELECT Carriage Bolt, 3/8-16x2 1/2L, PK100 (215558G)
- ZORO SELECT Carriage Bolt, 1/2-13, 3-1/2 in., PK10 (U51500.050.0350)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M12-1.75, PK10 (M51500.120.0040)
- ZORO SELECT Carriage Bolt, 1/4-20, 4-1/2 in., PK50 (U08305.025.0450)
- ZORO SELECT Carriage Bolt, Square, Zinc Plated, PK200 (B08305.050.0175)
- Zoro Select Carriage Bolts