Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 3/8-16, 6 in., PK10
Mfr # U08307.037.0600
Zoro # G9092291
product price: $4.49
/pk 10, $0.45/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 3/8"-16
- Material Steel
- Finish Hot Dipped Galvanized
- Neck Type Square
- Neck Height 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08307.037.0600
- Zoro # G9092291
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 6 in |
Neck Height | 13/64 in |
Head Dia. | 0.782 in to 0.844 in |
Square Height | 0.188 in to 0.219 in |
Square Width | 0.368 in to 0.388 in |
Head Height | 13/64 in |
Drill Size | 3/8 in |
Head Width | 13/16 in |
Maximum Neck Height | 7/32 in |
Minimum Neck Width | 3/8 in |
Neck Width | 3/8 in |
Minimum Neck Height | 3/16 in |
Minimum Head Height | 3/16 in |
Minimum Thread Length | 1 in |
Maximum Head Diameter | 27/32 in |
Maximum Head Height | 13/64 in |
Maximum Neck Width | 25/64 in |
Dimensional Standards | ASME B18.5 |
Minimum Head Diameter | 25/32 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 3/8 In.-16, Fastener Length 6 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 3/8 in, Head Dia. 0.782 in to 0.844 in, Head Height 13/64 in, Head Type Round, Square Height 0.188 in to 0.219 in, Square Width 0.368 in to 0.388 in, Tensile Strength 74,000 psi, For Use With Grade 2 Galvanized Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 50 PK (M07000.120.0060)
- ALLIED TITANIUM Hex Nut, M6-1.00, Titanium, Grade 2 (0001728)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L, 10 PK (U04104.056.0325)
- ZORO SELECT Spacer, 1/4 in Screw Size, Chrome Plated Steel, 3/4 in Overall Lg, 0.281 in Inside Dia, 5 PK (MPB505)
- ZORO SELECT Carriage Bolt, Gr 2, 3/8-16 x2 1/2In, PK50 (U08307.037.0250)
- ZORO SELECT Carriage Bolt, 3/8-16, 4 in., PK25 (U08307.037.0400)
- ZORO SELECT Carriage Bolt, 3/8-16, 5 in., PK10 (U08307.037.0500)
- ZORO SELECT Carriage Bolt, Steel, PK25 (U08320.050.0250)
- ZORO SELECT Carriage Bolt, 1/4-20, 1/2 in., PK100 (U08300.025.0050)
- ZORO SELECT 1/4-20X2 1/4 CARRIAGE BOLT FLAT HD F/T ZINC (1436CF)
- MIDWEST FASTENER 3/8"-16 x 8" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 50PK (01112)
- Zoro Select Carriage Bolts