Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 3/8-16, 5-1/2 in., PK10
Mfr # U08305.037.0550
Zoro # G9981081
product price: $4.39
/pk 10, $0.44/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 3/8"-16
- Fastener Length 5-1/2 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08305.037.0550
- Zoro # G9981081
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 5-1/2 in |
Neck Height | 13/64 in |
Head Dia. | 0.782 in to 0.844 in |
Square Height | 0.188 in to 0.219 in |
Drill Size | 3/8 in |
Head Height | 13/64 in |
Square Width | 0.368 in to 0.388 in |
Neck Width | 3/8 in |
Minimum Neck Height | 3/16 in |
Maximum Head Height | 13/64 in |
Minimum Thread Length | 1 in |
Head Width | 13/16 in |
Maximum Head Diameter | 27/32 in |
Dimensional Standards | ASME B18.5 |
Maximum Neck Width | 25/64 in |
Minimum Head Height | 3/16 in |
Minimum Head Diameter | 25/32 in |
Maximum Neck Height | 7/32 in |
Minimum Neck Width | 3/8 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-16, Fastener Length 5 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 3/8 in, Head Dia. 0.782 in to 0.844 in, Head Height 13/64 in, Head Type Round, Square Height 0.188 in to 0.219 in, Square Width 0.368 in to 0.388 in, Tensile Strength 74,000 psi, For Use With Grade 2 Zinc Nuts, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Standard Crown Cap Nut, M8-1.25, Steel, Chrome Plated, 10 PK (74567)
- PRIME-LINE Hex Lag Screw 1/2in X 4-1/2in A307 Grade A Zinc Plated Steel 25PK (9056997)
- MIDWEST FASTENER Class 10.9, M20-2.50 Hex Head Cap Screw, Plain Steel, 50 mm L, 2 PK (31121)
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 in Wd, 4 1/2 in Ht, Zinc Plated Steel (U17243.050.0250)
- ZORO SELECT Carriage Bolt, 3/8-16, 3 in., PK25 (U08307.037.0300)
- ZORO SELECT Carriage Bolt, 3/4-10x3L, PK5 (218178G)
- ZORO SELECT Carriage Bolt, 5/16-18 x2 In, Pk100 (U08305.031.0200)
- ZORO SELECT Carriage Blt, 3/8-16, 1-1/4In, LCS, Zn, PK500 (B08305.037.0125)
- ZORO SELECT Carriage Bolt, 3/8-16x2L, PK100 (215538G)
- ZORO SELECT Carriage Bolt, 5/8-11, 5 in., PK10 (U08305.062.0500)
- FOREVERBOLT Carriage Bolt, Square Neck, 6" L, PK10 (FBCB386P10)
- Zoro Select Carriage Bolts