Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 3/8-16, 4 in., PK25
Mfr # U08305.037.0400
Zoro # G9092002
original price:
$10.18
15% off
new price: $8.59
/pk 25, $0.34/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 3/8"-16
- Fastener Length 4 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08305.037.0400
- Zoro # G9092002
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 4 in |
Neck Height | 13/64 in |
Square Height | 0.188 in to 0.219 in |
Head Dia. | 0.782 in to 0.844 in |
Head Height | 13/64 in |
Drill Size | 3/8 in |
Square Width | 0.368 in to 0.388 in |
Maximum Neck Width | 25/64 in |
Minimum Neck Width | 3/8 in |
Neck Width | 3/8 in |
Maximum Neck Height | 7/32 in |
Minimum Neck Height | 3/16 in |
Head Width | 13/16 in |
Minimum Head Height | 3/16 in |
Maximum Head Height | 13/64 in |
Dimensional Standards | ASME B18.5 |
Minimum Thread Length | 1 in |
Maximum Head Diameter | 27/32 in |
Minimum Head Diameter | 25/32 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-16, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 3/8 in, Head Dia. 0.782 in to 0.844 in, Head Height 13/64 in, Head Type Round, Square Height 0.188 in to 0.219 in, Square Width 0.368 in to 0.388 in, Tensile Strength 74,000 psi, For Use With Grade 2 Zinc Nuts, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Eye Bolt M10, 25 mm ID, Steel, Zinc Plated (580-M10-ST)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51050.013.0087)
- MIDWEST FASTENER T-Nut, 1/4"-20, Steel, Zinc Plated, 1/4 in Barrel Ht, 9 PK (60898)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Painted Stainless Steel Hex Head Hex Drive, 12 PK (39585)
- ZORO SELECT Carriage Bolt, Zinc, 3/8-16x2L, Pk50 (U08320.037.0200)
- ZORO SELECT 3/8-16X1 1/4 BOLT CARRIAGE RIB NECK FT ZINC (3720CR)
- ZORO SELECT 3/8-16X1 BOLT CARRIAGE FULL THRD BLK OX (3716CB)
- ZORO SELECT Carriage Bolt, 3/8-16, 4-1/2 in., PK10 (U08305.037.0450)
- ZORO SELECT Carriage Bolt, 3/8-16x1-1/4L, PK100 (5ZMT4)
- ZORO SELECT Carriage Bolt, 1/2-13x1 3/4 L, Pk25 (U08320.050.0175)
- ZORO SELECT Carriage Bolt, 5/16-18x2 1/2L, Pk50 (U08320.031.0250)
- Zoro Select Carriage Bolts