Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 3/8-16, 4-1/2 in., PK10
Mfr # U08300.037.0450
Zoro # G1816267
product price: $12.95
/pk 10, $1.30/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 3/8"-16
- Material Steel
- Finish Plain
- Neck Type Square
- Neck Height 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08300.037.0450
- Zoro # G1816267
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 4-1/2 in |
Neck Height | 13/64 in |
Square Width | 0.368 in to 0.388 in |
Square Height | 0.188 in to 0.219 in |
Head Dia. | 0.782 in to 0.844 in |
Drill Size | 3/8 in |
Head Height | 13/64 in |
Dimensional Standards | ASME B18.5 |
Maximum Head Diameter | 27/32 in |
Minimum Head Diameter | 25/32 in |
Minimum Thread Length | 1 in |
Maximum Neck Height | 7/32 in |
Head Width | 13/16 in |
Minimum Neck Height | 3/16 in |
Maximum Neck Width | 25/64 in |
Maximum Head Height | 13/64 in |
Neck Width | 3/8 in |
Minimum Neck Width | 3/8 in |
Minimum Head Height | 3/16 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 4 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 3/8 in, Head Dia. 0.782 in to 0.844 in, Head Height 13/64 in, Head Type Round, Square Height 0.188 in to 0.219 in, Square Width 0.368 in to 0.388 in, Tensile Strength 74,000 psi, For Use With Grade 2 Hex Nuts, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, AST, M8x1.25mm, Cup, 20mm, PK100 (M07850.080.0020)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1-1/4"-12, Steel, Grade C, Zinc Plated, 1-17/64 in Ht, 5 PK (U12950.125.0002)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 1 1/4 in L, Stainless Steel 50 PK (54555)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/8"-18, Black Oxide Finish (36384)
- ZORO SELECT Carriage Bolt, 3/8-16x4L, PK25 (U08300.037.0400)
- ZORO SELECT Carriage Bolt, 3/8-16, 2 in., PK50 (U08300.037.0200)
- ZORO SELECT Carriage Bolt, 3/8-16, 2-1/2 in., PK50 (U08300.037.0250)
- ZORO SELECT Carriage Bolt, 3/4-10x3L, PK5 (218178G)
- ZORO SELECT 3/8-16X3 1/4 BOLT CARRIAGE FULL THRD ZINC (3752C)
- ZORO SELECT Carriage Bolt, 5/16-18, 4 in., PK50 (U08300.031.0400)
- ZORO SELECT Carriage Bolt, 1/2-13x2 1/2L, PK25 (216155G)
- Zoro Select Carriage Bolts