Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 3/8-16, 3 in., PK25
Mfr # U08300.037.0300
Zoro # G2816479
original price:
$9.36
9% off
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 3/8"-16
- Material Steel
- Finish Plain
- Neck Type Square
- Neck Height 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U08300.037.0300
- Zoro # G2816479
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 3 in |
Neck Height | 13/64 in |
Head Dia. | 0.782 in to 0.844 in |
Square Width | 0.368 in to 0.388 in |
Drill Size | 3/8 in |
Head Height | 13/64 in |
Square Height | 0.188 in to 0.219 in |
Minimum Head Height | 3/16 in |
Maximum Head Diameter | 27/32 in |
Minimum Thread Length | 1 in |
Dimensional Standards | ASME B18.5 |
Head Width | 13/16 in |
Minimum Neck Height | 3/16 in |
Neck Width | 3/8 in |
Maximum Neck Width | 25/64 in |
Maximum Neck Height | 7/32 in |
Maximum Head Height | 13/64 in |
Minimum Neck Width | 3/8 in |
Minimum Head Diameter | 25/32 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 3/8 in, Head Dia. 0.782 in to 0.844 in, Head Height 13/64 in, Head Type Round, Square Height 0.188 in to 0.219 in, Square Width 0.368 in to 0.388 in, Tensile Strength 74,000 psi, For Use With Grade 2 Hex Nuts, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 4-1/2 CARRIAGE BOLT ZINC (A0340160432Z)
- ZORO SELECT Binding Barrel, #8-32, 4 1/2 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 5 PK (5MA72)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/4"-20, 1-1/2 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK (U17420.025.0150)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 5 PK (N04104.087.0500)
- ZORO SELECT Carriage Bolt, 3/8-16x5L, PK25 (215658G)
- ZORO SELECT Carriage Bolt, 3/8-16x1 1/2L, PK100 (U08300.037.0150)
- ZORO SELECT Carriage Bolt, 3/8-16, 5 in., PK10 (U08300.037.0500)
- ZORO SELECT Carriage Bolt, 3/4-10x10L (218455G)
- ZORO SELECT Carriage Bolt, 1/2-13x4 1/2L, PK10 (216235G)
- ZORO SELECT 3/8-16X1 1/4 BOLT CARRIAGE RIB NECK FT ZINC (3720CR)
- ZORO SELECT Carriage Bolt, 5/8-11, 3 in., PK10 (U08307.062.0300)
- Zoro Select Carriage Bolts