Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 3/8-16, 2 in., PK50
Mfr # U08307.037.0200
Zoro # G9092246
product price: $37.35
/pk 50, $0.75/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 3/8"-16
- Material Steel
- Finish Hot Dipped Galvanized
- Neck Type Square
- Neck Height 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08307.037.0200
- Zoro # G9092246
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 2 in |
Neck Height | 13/64 in |
Square Height | 0.188 in to 0.219 in |
Drill Size | 3/8 in |
Square Width | 0.368 in to 0.388 in |
Head Dia. | 0.782 in to 0.844 in |
Head Height | 13/64 in |
Minimum Head Diameter | 25/32 in |
Maximum Neck Width | 25/64 in |
Maximum Head Diameter | 27/32 in |
Maximum Head Height | 13/64 in |
Neck Width | 3/8 in |
Minimum Neck Width | 3/8 in |
Dimensional Standards | ASME B18.5 |
Head Width | 13/16 in |
Minimum Head Height | 3/16 in |
Minimum Thread Length | 1 in |
Maximum Neck Height | 7/32 in |
Minimum Neck Height | 3/16 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 3/8 In.-16, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 3/8 in, Head Dia. 0.782 in to 0.844 in, Head Height 13/64 in, Head Type Round, Square Height 0.188 in to 0.219 in, Square Width 0.368 in to 0.388 in, Tensile Strength 74,000 psi, For Use With Grade 2 Galvanized Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Eye Bolt Without Shoulder, 1 1/16 in Shank, 11/32 in ID, Steel, Zinc Plated, 20 PK (1WBH1)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 36 in L, 7/16 in W, 7/16 in H (WWG300437043736)
- GRIP-RITE Pneumatic Nail, 2 in L, 16 ga, Electro Galvanized (GRF162M)
- ZORO SELECT Cotter Pin, 1.6mmDx16mm L, SS A2, PK25 (M51700.016.0016)
- ZORO SELECT Carriage Bolt, 3/8-16, 3 in., PK25 (U08307.037.0300)
- ZORO SELECT Carriage Bolt, 3/8-16, 6 in., PK10 (U08307.037.0600)
- ZORO SELECT Carriage Bolt, 3/8-16, 4 in., PK25 (U08307.037.0400)
- ZORO SELECT 3/8-16X3 3/4 BOLT CARRIAGE FULL THRD ZINC (3760C)
- ZORO SELECT Carriage Bolt, 1/4-20, 1 in., PK100 (U51500.025.0100)
- ZORO SELECT Carriage Bolt, 1/2-13 x1 1/2, PK50 (U08305.050.0150)
- ZORO SELECT Carriage Bolt, Class 4.6, M12-1.75, PK25 (M08250.120.0080)
- Zoro Select Carriage Bolts