Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 3/8-16, 1-1/4 in., PK100
Mfr # U08307.037.0125
Zoro # G9092237
product price: $55.29
/pk 100, $0.55/ea
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 3/8"-16
- Material Steel
- Finish Hot Dipped Galvanized
- Neck Type Square
- Neck Height 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08307.037.0125
- Zoro # G9092237
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1-1/4 in |
Neck Height | 13/64 in |
Head Height | 13/64 in |
Square Width | 0.368 in to 0.388 in |
Square Height | 0.188 in to 0.219 in |
Drill Size | 3/8 in |
Head Dia. | 0.782 in to 0.844 in |
Minimum Thread Length | 1 in |
Minimum Head Diameter | 25/32 in |
Dimensional Standards | ASME B18.5 |
Maximum Neck Width | 25/64 in |
Maximum Head Height | 13/64 in |
Minimum Neck Width | 3/8 in |
Head Width | 13/16 in |
Minimum Head Height | 3/16 in |
Maximum Head Diameter | 27/32 in |
Minimum Neck Height | 3/16 in |
Maximum Neck Height | 7/32 in |
Neck Width | 3/8 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 3/8 In.-16, Fastener Length 1 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 3/8 in, Head Dia. 0.782 in to 0.844 in, Head Height 13/64 in, Head Type Round, Square Height 0.188 in to 0.219 in, Square Width 0.368 in to 0.388 in, Tensile Strength 74,000 psi, For Use With Grade 2 Galvanized Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 5000 PK (06803)
- ZORO SELECT 1/4-20X1 1/2 BOLT CARRIAGE FULL THRD ZINC (1424C)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x2-1/4, PK10 (U07840.050.0225)
- ZORO SELECT Socket Set Screw, Cup, 10-32x1-1/4, PK100 (U07852.019.0125)
- ZORO SELECT Carriage Bolt, 3/8-16, 3 in., PK25 (U08307.037.0300)
- ZORO SELECT Carriage Bolt, 3/8-16, 4 in., PK25 (U08307.037.0400)
- ZORO SELECT Carriage Bolt, 3/8-16, 6 in., PK10 (U08307.037.0600)
- ZORO SELECT Carriage Bolt, 3/8-16, 5 in., PK10 (U08305.037.0500)
- ZORO SELECT Carriage Bolt, 3/8-16x2-1/2L, PK100 (5ZMT3)
- ZORO SELECT Carriage Bolt, 1/2-13, 1 in., PK50 (U08305.050.0100)
- PRIME-LINE Carriage Bolts 1/4in-20 X 1-1/2in Grade 18-8 Stainless Steel 25PK (9062241)
- Zoro Select Carriage Bolts