Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 3/8-16, 1-1/2 in., PK100
Mfr # U51500.037.0150
Zoro # G9092693
product price: $19.15
/pk 100, $0.19/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 3/8"-16
- Material 18-8 Stainless Steel
- Finish Plain
- Neck Type Square
- Neck Height 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51500.037.0150
- Zoro # G9092693
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1-1/2 in |
Neck Height | 13/64 in |
Head Dia. | 0.782 in to 0.844 in |
Square Width | 0.368 in to 0.388 in |
Drill Size | 3/8 in |
Head Height | 13/64 in |
Square Height | 0.188 in to 0.219 in |
Minimum Neck Height | 3/16 in |
Maximum Neck Height | 7/32 in |
Dimensional Standards | ASME B18.5 |
Maximum Neck Width | 25/64 in |
Head Width | 13/16 in |
Minimum Head Height | 3/16 in |
Neck Width | 3/8 in |
Maximum Head Height | 13/64 in |
Minimum Neck Width | 3/8 in |
Maximum Head Diameter | 27/32 in |
Minimum Head Diameter | 25/32 in |
Minimum Thread Length | 1 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 3/8 in, Head Dia. 0.782 in to 0.844 in, Head Height 13/64 in, Head Type Round, Square Height 0.188 in to 0.219 in, Square Width 0.368 in to 0.388 in, Tensile Strength 100,000 psi, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 5/16-18, 3/4 in., PK100 (U51500.031.0075)
- NELSON STUD WELDING Weld Stud, 3/8"-16, 1 in, CKL, Steel, Plain Finish, 100 PK (101-015-860-G100)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/16in.dia., PK100 (U39080.018.0075)
- ZORO SELECT Bilateral Key Stock, 12 in L, 3/8 in W, 1/2 in H, 300 Stainless Steel (WWG700375050012)
- ZORO SELECT Carriage Bolt, 3/8-16, 4-1/2 in., PK10 (U51500.037.0450)
- ZORO SELECT Carriage Bolt, 3/8-16x1 3/4 L, Pk25 (1VE20)
- ZORO SELECT Carriage Bolt, 3/8-16, 3 in., PK25 (U51500.037.0300)
- ZORO SELECT Carriage Bolt, 5/8-11, 5 in., PK10 (U08307.062.0500)
- ZORO SELECT 5/16-18X5 1/2 BOLT CARRIAGE GR5 FUL/THR ZINC (3188C5)
- ZORO SELECT Carriage Bolt, 5/8-11x2 3/4L, PK25 (217168G)
- ZORO SELECT 1/4-20X1 1/4 BOLT CARRIAGE RIB NECK FT STAINLESS STEEL (1420CR188)
- Zoro Select Carriage Bolts