Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 3/4-10x8L, PK5
Mfr # U08300.075.0800
Zoro # G0470928
product price: $29.35
/pk 5, $5.87/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 3/4"-10
- Fastener Length 8 in
- Material Steel
- Finish Plain
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08300.075.0800
- Zoro # G0470928
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 8 in |
Neck Height | 25/64 in |
Drill Size | 3/4 in |
Head Height | 25/64 in |
Square Width | 0.741 in to 0.768 in |
Square Height | 0.375 in to 0.406 in |
Head Dia. | 1.469 in to 1.594 in |
Minimum Neck Width | 47/64 in |
Minimum Neck Height | 3/8 in |
Maximum Neck Height | 13/32 in |
Head Width | 1 17/32 in |
Minimum Head Height | 3/8 in |
Minimum Head Diameter | 1 15/32 in |
Dimensional Standards | ASME B18.5 |
Maximum Head Diameter | 1 19/32 in |
Maximum Head Height | 13/32 in |
Neck Width | 3/4 in |
Maximum Neck Width | 49/64 in |
Minimum Thread Length | 2 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 3/4 In.-10, Fastener Length 8 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 3/4 in, Head Dia. 1.469 in to 1.594 in, Head Height 25/64 in, Head Type Round, Square Height 0.375 in to 0.406 in, Square Width 0.741 in to 0.768 in, Tensile Strength 60,000 psi, For Use With Grade 2 Hex Nuts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 25 PK (U04360.050.0125)
- ZORO SELECT Wing Nut, M6-1.00, Steel, Zinc Plated, 12.90 mm Ht, 26-51/64 mm Max Wing Span, 100 PK (M16250.060.0001)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 9 in L (U04104.100.0900)
- TITAN FASTENERS 160 Piece Masonry Screw Assortment - #10 (3/16) to 1/4" - Phillips Flat Head - Blue (TFP12CGPFT160)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M8-1.25, PK50 (M51500.080.0020)
- ZORO SELECT Carriage Bolt, 1/4-20, 3-1/2 in., PK50 (U08300.025.0350)
- ZORO SELECT Carriage Bolt, 5/16-18, 3 in., PK50 (U08300.031.0300)
- ZORO SELECT Carriage Bolt, 3/8-16x1 1/4, PK100 (U08305.037.0125)
- ZORO SELECT Carriage Bolt, 3/8-16, 2 in., PK50 (U51500.037.0200)
- ZORO SELECT Carriage Bolt, 1/4-20x1L, PK100 (U08300.025.0100)
- ZORO SELECT 5/16-18X1 1/4 BOLT CARRIAGE FULL THRD BLK OX (3120CB)
- Zoro Select Carriage Bolts