Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 3/4-10x8L, PK5
Mfr # 218375G
Zoro # G4458352
product price: $24.45
/pk 5, $4.89/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 3/4"-10
- Fastener Length 8 in
- Material Steel
- Finish Plain
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 218375G
- Zoro # G4458352
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 8 in |
Neck Height | 25/64 in |
Square Width | 0.768 in |
Head Height | 25/64 in |
Head Dia. | 1.594 in |
Drill Size | 49/64 in |
Square Height | 0.406 in |
Minimum Head Diameter | 1 15/32 in |
Minimum Head Height | 3/8 in |
Neck Width | 3/4 in |
Head Width | 1 17/32 in |
Maximum Head Height | 13/32 in |
Dimensional Standards | ASME B18.5 |
Maximum Neck Height | 13/32 in |
Minimum Neck Height | 3/8 in |
Maximum Neck Width | 49/64 in |
Maximum Head Diameter | 1 19/32 in |
Minimum Neck Width | 47/64 in |
Minimum Thread Length | 7 19/32 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 3/4 In.-10, Fastener Length 8 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, SAE J429, Drill Size 49/64 in, Head Dia. 1.594 in, Head Height 25/64 in, Head Type Round, Square Height 0.406 in, Square Width 0.768 in, Tensile Strength 120,000 psi, For Use With Grade 5 Hex Nuts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Multi-Set II Flush Embedment Anchor, 1/2" Dia, 2" L, Carbon Steel Plain, 50 PK (CL-12)
- PRECISION BRAND Die Button Shim Assortment, 33 Sizes, Pk330 (26989)
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 (M51580.100.0040)
- ZORO SELECT Coupling Nut, 7/8"-9, Steel, Zinc Plated, 2-1/2 in Lg, 1-1/4 in Hex Wd, 40 PK (874020NCUP)
- ZORO SELECT Carriage Bolt, 1/4-20x1 1/2, PK100 (U08305.025.0150)
- ZORO SELECT Carriage Bolt, 3/8-16, 3-1/2 in., PK25 (U08305.037.0350)
- ZORO SELECT Carriage Bolt, 1/2-13x1 1/4 L, Pk50 (U08320.050.0125)
- ZORO SELECT Carriage Bolt, 3/8-16, 1-1/2 in., PK100 (U51500.037.0150)
- ZORO SELECT Carriage Bolt, Class 4.6, M8-1.25, PK100 (M08250.080.0025)
- ZORO SELECT Carriage Bolt, 1/2-13x1 1/2L, PK50 (U08300.050.0150)
- ZORO SELECT Carriage Bolt, 5/16-18x1 L, Pk100 (U08320.031.0100)
- Zoro Select Carriage Bolts