Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 3/4-10x5L, PK5
Mfr # 218258G
Zoro # G4458097
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 3/4"-10
- Fastener Length 5 in
- Material Steel
- Finish Plain
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 218258G
- Zoro # G4458097
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 5 in |
Neck Height | 25/64 in |
Square Height | 0.406 in |
Drill Size | 49/64 in |
Head Height | 25/64 in |
Head Dia. | 1.594 in |
Square Width | 0.768 in |
Minimum Head Diameter | 1 15/32 in |
Maximum Head Height | 13/32 in |
Dimensional Standards | ASME B18.5 |
Minimum Neck Height | 3/8 in |
Minimum Neck Width | 47/64 in |
Head Width | 1 17/32 in |
Maximum Neck Height | 13/32 in |
Maximum Neck Width | 49/64 in |
Neck Width | 3/4 in |
Maximum Head Diameter | 1 19/32 in |
Minimum Thread Length | 4 19/32 in |
Minimum Head Height | 3/8 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 3/4 In.-10, Fastener Length 5 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, SAE J429, Drill Size 49/64 in, Head Dia. 1.594 in, Head Height 25/64 in, Head Type Round, Square Height 0.406 in, Square Width 0.768 in, Tensile Strength 150,000 psi, For Use With Grade 8 Hex Nuts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Woodruff Key, 3/32 x 5/8 in Key Size, 4 SAE Number, 0.234 in H, C-1035 Steel Plain, 100 PK (WWG-WKC-004)
- GRIP-RITE 1-1/4" 16 Ga. Straight Strip Finish Nails Smooth Shank, 1000PK (GRF16114M)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, 10 PK (78986)
- ZORO SELECT 2-1/2"-12 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12020.250.0001)
- ZORO SELECT Carriage Bolt, Zinc, 5/16-18x5L, Pk50 (U08305.031.0500)
- ZORO SELECT Carriage Bolt, SS, 3/8-16x3/4 L, Pk25 (U51500.037.0075)
- ZORO SELECT Carriage Bolt, 3/8-16x1 1/2 L, Pk100 (U08320.037.0150)
- ZORO SELECT 1/2-13X2 BOLT CARRIAGE GALVANIZED (5032CG)
- ZORO SELECT Carriage Bolt, SS, 1/4-20x1/2L, Pk100 (U51500.025.0050)
- ZORO SELECT 1/2-13X4 BOLT CARRIAGE GALVANIZED (5064CG)
- ZORO SELECT Carriage Bolt, 5/16-18, 4-1/2 in., PK50 (U08300.031.0450)
- Zoro Select Carriage Bolts