Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 3/4-10x4 1/2L, PK5
Mfr # 218238G
Zoro # G4461475
product price: $18.69
/pk 5, $3.74/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 3/4"-10
- Fastener Length 4-1/2 in
- Material Steel
- Finish Plain
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 218238G
- Zoro # G4461475
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 4-1/2 in |
Neck Height | 25/64 in |
Head Dia. | 1.594 in |
Head Height | 25/64 in |
Square Height | 0.406 in |
Square Width | 0.768 in |
Drill Size | 49/64 in |
Maximum Head Diameter | 1 19/32 in |
Minimum Head Height | 3/8 in |
Minimum Head Diameter | 1 15/32 in |
Minimum Thread Length | 4 3/32 in |
Minimum Neck Width | 47/64 in |
Minimum Neck Height | 3/8 in |
Maximum Neck Width | 49/64 in |
Maximum Head Height | 13/32 in |
Head Width | 1 17/32 in |
Neck Width | 3/4 in |
Dimensional Standards | ASME B18.5 |
Maximum Neck Height | 13/32 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 3/4 In.-10, Fastener Length 4 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, SAE J429, Drill Size 49/64 in, Head Dia. 1.594 in, Head Height 25/64 in, Head Type Round, Square Height 0.406 in, Square Width 0.768 in, Tensile Strength 150,000 psi, For Use With Grade 8 Hex Nuts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS Deck Screw, #12 x 6-3/8 in, Climatek, Flat Head, Torx Drive, 1000 PK (GRK00177)
- ZORO SELECT Oversized Key Stock Assortment, Steel (WWGDISKSZCOV007)
- HAMPTON 02-3450-202 U-Bolt Stainless Steel Zince 0.25 x 1 x 1.75 in. 5PK (58386)
- MIDWEST FASTENER Wing Nut, M10-1.50, Stainless Steel, 3 PK (933386)
- ZORO SELECT 5/16-18X1 BOLT CARRIAGE 18-8 STAINLESS STEEL (3116C188)
- ZORO SELECT Carriage Bolt, Class 4.6, M8-1.25, PK100 (M08250.080.0050)
- ZORO SELECT Carriage Bolt, Class 4.6, M6-1.00, PK100 (M08250.060.0100)
- ZORO SELECT Carriage Bolt, Class 4.6, M5-0.80, PK100 (M08250.050.0016)
- ZORO SELECT Carriage Bolt, 1/4-20, 3-1/2 in., PK50 (U08300.025.0350)
- ZORO SELECT Carriage Bolt, HDG, 5/16-18x5 L, Pk50 (U08307.031.0500)
- ZORO SELECT Carriage Bolt, 3/8-16x2-1/2L, PK100 (5ZMT3)
- Zoro Select Carriage Bolts