Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 3/4-10x2L, PK10
Mfr # 218135G
Zoro # G4457415
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 3/4"-10
- Fastener Length 2 in
- Material Steel
- Finish Black Oxide
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 218135G
- Zoro # G4457415
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 2 in |
Neck Height | 25/64 in |
Drill Size | 49/64 in |
Head Height | 25/64 in |
Head Dia. | 1.594 in |
Square Height | 0.406 in |
Square Width | 0.768 in |
Minimum Thread Length | 1 19/32 in |
Maximum Neck Width | 49/64 in |
Maximum Head Height | 13/32 in |
Maximum Head Diameter | 1 19/32 in |
Head Width | 1 17/32 in |
Minimum Neck Width | 47/64 in |
Minimum Head Height | 3/8 in |
Neck Width | 3/4 in |
Minimum Head Diameter | 1 15/32 in |
Dimensional Standards | ASME B18.5 |
Maximum Neck Height | 13/32 in |
Minimum Neck Height | 3/8 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 3/4 In.-10, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, SAE J429, Drill Size 49/64 in, Head Dia. 1.594 in, Head Height 25/64 in, Head Type Round, Square Height 0.406 in, Square Width 0.768 in, Tensile Strength 120,000 psi, For Use With Grade 5 Hex Nuts, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M2.5-0.45 x 16 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD025160-100P1)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 3/4" Dia., 4-1/4" L, Carbon Steel Zinc Plated, 5 PK (1722000)
- ZORO SELECT Grade 8, 5/16"-18 Flange Bolt, Plain Steel, 1 in L, 50 PK (822555G)
- ZORO SELECT Square Neck Plow Bolt, 3/4"-10 Thrd Sz, 2 1/2 in L, Flat Head, Alloy Steel, Zinc Yellow, 10 PK (1CFR6)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M5-0.80, PK100 (M51500.050.0025)
- ZORO SELECT Carriage Bolt, 5/16-18, 3 in., PK50 (U08300.031.0300)
- ZORO SELECT M8-1.25X35 METRIC D603 CARRIAGE P/T STAINLESS STEEL (M835D603A4)
- ZORO SELECT 3/8-16X1 1/2 BOLT CARRIAGE RIB NECK FT ZINC (3724CR)
- ZORO SELECT Carriage Bolt, Zinc, 1/4-20x1, Pk100 (U08305.025.0100)
- ZORO SELECT Carriage Bolt, 3/8-16, 2-1/2 in., PK50 (U51500.037.0250)
- ZORO SELECT Carriage Bolt, 5/8-11x4 1/2L, PK5 (217235G)
- Zoro Select Carriage Bolts