Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 3/4-10x10L
Mfr # 218455G
Zoro # G4457494
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 3/4"-10
- Fastener Length 10 in
- Material Steel
- Finish Plain
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 218455G
- Zoro # G4457494
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 10 in |
Neck Height | 25/64 in |
Square Width | 0.768 in |
Square Height | 0.406 in |
Head Dia. | 1.594 in |
Head Height | 25/64 in |
Drill Size | 49/64 in |
Minimum Neck Width | 47/64 in |
Minimum Head Height | 3/8 in |
Maximum Neck Width | 49/64 in |
Minimum Head Diameter | 1 15/32 in |
Neck Width | 3/4 in |
Dimensional Standards | ASME B18.5 |
Maximum Head Height | 13/32 in |
Head Width | 1 17/32 in |
Maximum Head Diameter | 1 19/32 in |
Minimum Thread Length | 9 19/32 in |
Maximum Neck Height | 13/32 in |
Minimum Neck Height | 3/8 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 3/4 In.-10, Fastener Length 10 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, SAE J429, Drill Size 49/64 in, Head Dia. 1.594 in, Head Height 25/64 in, Head Type Round, Square Height 0.406 in, Square Width 0.768 in, Tensile Strength 120,000 psi, For Use With Grade 5 Hex Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-32 x 3/4 in Phillips Pan Machine Screw, Black Oxide Steel, 20 PK (33173)
- ZORO SELECT Sheet Metal Screw, M6.3 x 16 mm, Black Phosphate Steel Truss Head Phillips Drive, 50 PK (9260PK)
- SENCO Staples, 18 ga, Medium Crown, 1-1/4 in Leg L, Steel (L15BAB)
- ZORO SELECT Dowel Pin, Std, M2x10mm L, PK100 (M39080.020.0010)
- ZORO SELECT Carriage Bolt, 5/8-11x4 1/2L, PK5 (217235G)
- ZORO SELECT Carriage Bolt, 1/4-20x1 1/2 L, Pk100 (U08320.025.0150)
- ZORO SELECT Carriage Bolt, 5/16-18, 3 in., PK50 (U51500.031.0300)
- ZORO SELECT 1/2-13X2 BOLT CARRIAGE RIB NECK FT ZINC (5032CR)
- ZORO SELECT 1/4-20X1 1/4 BOLT CARRIAGE RIB NECK FT STAINLESS STEEL (1420CR188)
- ZORO SELECT Carriage Bolt, 3/8-16, 8In, LCS, Zinc, PK110 (B08305.037.0800)
- MIDWEST FASTENER 3/8"-16 x 3" 18-8 Stainless Steel Coarse Thread Carriage Bolts 25PK (50612)
- Zoro Select Carriage Bolts