Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 3/4-10 x 7, Grade 2, PK5
Mfr # U08305.075.0700
Zoro # G9981011
product price: $16.75
/pk 5, $3.35/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 3/4"-10
- Fastener Length 7 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08305.075.0700
- Zoro # G9981011
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 7 in |
Neck Height | 25/64 in |
Head Height | 25/64 in |
Head Dia. | 1.469 in to 1.594 in |
Square Height | 0.375 in to 0.406 in |
Drill Size | 3/4 in |
Square Width | 0.741 in to 0.768 in |
Dimensional Standards | ASME B18.5 |
Minimum Neck Width | 47/64 in |
Maximum Head Height | 13/32 in |
Maximum Neck Height | 13/32 in |
Minimum Thread Length | 2 in |
Maximum Head Diameter | 1 19/32 in |
Maximum Neck Width | 49/64 in |
Neck Width | 3/4 in |
Minimum Head Diameter | 1 15/32 in |
Minimum Neck Height | 3/8 in |
Minimum Head Height | 3/8 in |
Head Width | 1 17/32 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 3/4 In.-10, Fastener Length 7 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 3/4 in, Head Dia. 1.469 in to 1.594 in, Head Height 25/64 in, Head Type Round, Square Height 0.375 in to 0.406 in, Square Width 0.741 in to 0.768 in, Tensile Strength 60,000 psi, For Use With Grade 2 Zinc Nuts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thin Hex Nut, M14-1.00, Steel, Class 4, Zinc Plated, 7 mm Ht, 100 PK (M11380.140.0100)
- BOSTITCH Finish Staples, 18 ga, Narrow Crown, 1-3/16 in Leg L, Steel, 3000 PK (SX50351-3/16G)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx1/2" L, PK100 (U51700.009.0050)
- ZORO SELECT Carriage Bolt, 1/4-20x1 1/4, PK100 (U08305.025.0125)
- ZORO SELECT 1/2-13X24 BOLT CARRIAGE PT 6 THRD ZINC" (50384C)
- ZORO SELECT Carriage Bolt, Gr 2, 1/4-20 x2 1/2In, PK100 (U08307.025.0250)
- ZORO SELECT Bolt, Carriage, Chr, 5/16-18x3/4, PK5 (MPB663)
- ZORO SELECT Carriage Bolt, 3/8-16, 3-1/2 in., PK25 (U51500.037.0350)
- ZORO SELECT Bolt, Carriage, Chrome, 7/16-14x1, Pk5 (MPB759)
- ZORO SELECT Carriage Bolt, 1/4-20, 4-1/2 in., PK50 (U08300.025.0450)
- ZORO SELECT Carriage Bolt, 3/4-10, 5 in., PK10 (U08305.075.0500)
- Zoro Select Carriage Bolts