Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 3/4-10, 6 in., PK10
Mfr # U08305.075.0600
Zoro # G9981027
product price: $27.29
/pk 10, $2.73/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 3/4"-10
- Fastener Length 6 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08305.075.0600
- Zoro # G9981027
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 6 in |
Neck Height | 25/64 in |
Head Height | 25/64 in |
Head Dia. | 1.469 in to 1.594 in |
Square Height | 0.375 in to 0.406 in |
Square Width | 0.741 in to 0.768 in |
Drill Size | 3/4 in |
Maximum Neck Width | 49/64 in |
Maximum Head Height | 13/32 in |
Maximum Head Diameter | 1 19/32 in |
Maximum Neck Height | 13/32 in |
Head Width | 1 17/32 in |
Neck Width | 3/4 in |
Minimum Head Height | 3/8 in |
Minimum Head Diameter | 1 15/32 in |
Minimum Neck Width | 47/64 in |
Minimum Neck Height | 3/8 in |
Minimum Thread Length | 1 3/4 in |
Dimensional Standards | ASME B18.5 |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 3/4 In.-10, Fastener Length 6 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 3/4 in, Head Dia. 1.469 in to 1.594 in, Head Height 25/64 in, Head Type Round, Square Height 0.375 in to 0.406 in, Square Width 0.741 in to 0.768 in, Tensile Strength 74,000 psi, For Use With Grade 2 Zinc Nuts, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 6 PK (68651)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 9/16 in L, Brass Body, 50 PK (TBC1218.1-50)
- ZORO SELECT Class 10.9, M16-1.50 Hex Head Cap Screw, Black Oxide Steel, 110 mm L, 10 PK (M04160.160.0110)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Black Steel Flat Head Phillips Drive, 5000 PK (0820DXF217DB)
- ZORO SELECT Carriage Bolt, 3/4-10x3 1/2L, PK5 (218198G)
- ZORO SELECT Carriage Bolt, Zinc, 5/16-18x6L, Pk50 (U08305.031.0600)
- ZORO SELECT Carriage Bolt, 1/4-20x2 1/2, PK100 (U08305.025.0250)
- ZORO SELECT Carriage Bolt, 5/8-11x2 1/2L, PK25 (217158G)
- ZORO SELECT Carriage Bolt, 5/8-11, 3 in., PK10 (U08307.062.0300)
- ZORO SELECT Carriage Bolt, 5/16-18, 2-1/4 in., PK100 (U51500.031.0225)
- ZORO SELECT 1/2-13X9 BOLT CARRIAGE PT 6 THRD GALVANIZED" (50144CG)
- Zoro Select Carriage Bolts