Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 3/4-10, 4 in., PK10
Mfr # U08300.075.0400
Zoro # G0470946
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 3/4"-10
- Fastener Length 4 in
- Material Steel
- Finish Plain
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U08300.075.0400
- Zoro # G0470946
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 4 in |
Neck Height | 25/64 in |
Drill Size | 3/4 in |
Square Width | 0.741 in to 0.768 in |
Head Dia. | 1.469 in to 1.594 in |
Square Height | 0.375 in to 0.406 in |
Head Height | 25/64 in |
Minimum Thread Length | 1 3/4 in |
Neck Width | 3/4 in |
Maximum Head Diameter | 1 19/32 in |
Minimum Neck Height | 3/8 in |
Minimum Head Height | 3/8 in |
Head Width | 1 17/32 in |
Maximum Head Height | 13/32 in |
Minimum Neck Width | 47/64 in |
Maximum Neck Height | 13/32 in |
Maximum Neck Width | 49/64 in |
Minimum Head Diameter | 1 15/32 in |
Dimensional Standards | ASME B18.5 |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 3/4 In.-10, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 3/4 in, Head Dia. 1.469 in to 1.594 in, Head Height 25/64 in, Head Type Round, Square Height 0.375 in to 0.406 in, Square Width 0.741 in to 0.768 in, Tensile Strength 74,000 psi, For Use With Grade 2 Hex Nuts, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Calk-In Single Lag Shield, 1/2" Dia, 7/8" L, Alloy Steel Plain, 1000 PK (09222-PWR)
- BSC PREFERRED Brass Cup-Point Set Screws 1/4-20 Thread 3/4 Long, 10PK (92991A540)
- L.H. DOTTIE Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Wafer Head Phillips Drive, 500 PK (KWT812)
- L.H. DOTTIE Screw Anchor, 1" L, Nylon (WDK6N)
- ZORO SELECT Carriage Bolt, Zinc, 3/8-16x8, Pk10 (U08305.037.0800)
- ZORO SELECT Carriage Bolt, 1/2-13, 2-1/2 in., PK25 (U08307.050.0250)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M8-1.25, PK50 (M51500.080.0025)
- ZORO SELECT Carriage Bolt, 5/8-11 x 5 In L, PK10 (U08320.062.0500)
- ZORO SELECT 1/2-13X2 BOLT CARRIAGE RIB NECK FT ZINC (5032CR)
- ZORO SELECT Carriage Bolt, 1/2-13x4L, PK10 (216215G)
- CUB CADET Screw Carriage, 5/16 in. (71004998)
- Zoro Select Carriage Bolts