Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 3/4-10, 3 in., PK10
Mfr # U08305.075.0300
Zoro # G2816235
product price: $15.65
/pk 10, $1.57/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 3/4"-10
- Fastener Length 3 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08305.075.0300
- Zoro # G2816235
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 3 in |
Neck Height | 25/64 in |
Square Height | 0.375 in to 0.406 in |
Drill Size | 3/4 in |
Square Width | 0.741 in to 0.768 in |
Head Dia. | 1.469 in to 1.594 in |
Head Height | 25/64 in |
Minimum Neck Width | 47/64 in |
Head Width | 1 17/32 in |
Maximum Neck Height | 13/32 in |
Maximum Head Height | 13/32 in |
Dimensional Standards | ASME B18.5 |
Minimum Neck Height | 3/8 in |
Minimum Head Diameter | 1 15/32 in |
Neck Width | 3/4 in |
Minimum Head Height | 3/8 in |
Maximum Head Diameter | 1 19/32 in |
Maximum Neck Width | 49/64 in |
Minimum Thread Length | 1 3/4 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 3/4 In.-10, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 3/4 in, Head Dia. 1.469 in to 1.594 in, Head Height 25/64 in, Head Type Round, Square Height 0.375 in to 0.406 in, Square Width 0.741 in to 0.768 in, Tensile Strength 74,000 psi, For Use With Grade 2 Zinc Nuts, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Steel, Zinc Plated, 1.6mm, PK100 (M39350.016.0020)
- ZORO SELECT Socket Set Screw, Cone, 10-24x1/2, PK100 (U07800.019.0050)
- ZORO SELECT External Tooth Lock Washer Lock Nut, M4-0.70, 18-8 Stainless Steel, Not Graded, Plain, 4 3/32 mm Ht (4CAK5)
- ZORO SELECT #6-32 x 2-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 2000 PK (0640MSF)
- ZORO SELECT Carriage Bolt, 1/4-20x1 L, PK100 (5ZMR1)
- ZORO SELECT Carriage Bolt, 1/4-20x1 1/2L, PK100 (U08300.025.0150)
- ZORO SELECT Carriage Bolt, 3/8-16x1L, PK100 (U08300.037.0100)
- ZORO SELECT Carriage Bolt, 1/2-13x1 3/4L, PK50 (216115G)
- ZORO SELECT Carriage Bolt, 1/4-20, 2-1/4 in., PK100 (U51500.025.0225)
- ZORO SELECT Carriage Bolt, 1/2-13x1 3/4 L, Pk25 (U08320.050.0175)
- PRIME-LINE Carriage Bolts 1/4in-20 X 1-1/2in A307 Grade A Zinc Plated Steel 100PK (9062222)
- Zoro Select Carriage Bolts